!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MOTOR,1,1/2 HP,1075 RPM,48Y,115/208-230V

MOTOR,1,1/2 HP,1075 RPM,48Y,115/208-230V

U.S. MOTORS

MOTOR,1,1/2 HP,1075 RPM,48Y,115/208-230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOTOR,1,1/2 HP,1075 RPM,48Y,115/208-230V

MOTOR,1,1/2 HP,1075 RPM,48Y,115/208-230V

U.S. MOTORS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $905.72 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG54ZX55
  • Mfr. Model # 5552ET
  • UNSPSC # 26101603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.9 lbs

Technical Specs

  • ItemDirect Drive Blower Motor
  • Nameplate RPM1,075
  • Voltage115/208-230V AC
  • Frame48Y
  • Shaft Dia.1/2 in
  • Motor Thermal ProtectionAuto
  • Max. Ambient Temp.60 Degrees C
  • Includes115VAC Plug, 5-Speed Harness, Reversing Harness, Y-Harness Adapter
  • Length Less Shaft7 1/4 in
  • Motor Sub ApplicationDirect Drive Fan/Blower
  • Motor Mounting PositionAll Angle
  • Motor ApplicationHVAC/R
  • Ins. ClassB
  • Capacitor RequiredNo
  • Hz60/50 Hz
  • Manufacturers Warranty Length2 yr
  • Nominal Efficiency0.82 %
  • StandardsCSA Certified, UL Recognized
  • Usable @ 208VYes
  • HP 1, 1/2
  • No. of Speeds 5
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Type Band
  • Shaft Length 4 1/2 in
  • Motor Bearings Ball
  • Full Load Amps 11.5/6.9 A
  • Overall Length 11 3/4 in
  • Motor Design ECM
  • Motor Enclosure Design Open Air-Over
  • Phase Single
  • Motor Service Factor 1
  • Body Dia. 5 5/8 in
  • Duty Cycle Continuous
  • Lead Length 36 in
  • Motor Shaft Design Flat
  • Number of Shafts 1
  • Usable @ 200V No
  • Weight 20 lb
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list