!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GAS REGULATOR, SINGLE STAGE, CGA 510 INLET, 9/16"-18 M LH OUTLET, 15 PSIG, ACETYLENE

GAS REGULATOR, SINGLE STAGE, CGA 510 INLET, 9/16"-18 M LH OUTLET, 15 PSIG, ACETYLENE

MILLER-SMITH EQUIPMENT

GAS REGULATOR, SINGLE STAGE, CGA 510 INLET, 9/16"-18 M LH OUTLET, 15 PSIG, ACETYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GAS REGULATOR, SINGLE STAGE, CGA 510 INLET, 9/16"-18 M LH OUTLET, 15 PSIG, ACETYLENE

GAS REGULATOR, SINGLE STAGE, CGA 510 INLET, 9/16"-18 M LH OUTLET, 15 PSIG, ACETYLENE

MILLER-SMITH EQUIPMENT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $776.55 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SMW40-15-510
  • Mfr. Model # 40-15-510
  • UNSPSC # 40142201
  • CATALOGUE PAGE # 1474
  • Shipping Weight 5.74 lbs

Product Details

40 series single stage regulators comprise a line of versatile regulators for welding, cutting, heating and other industrial applications. Heavy-duty construction and simplified design provides longer trouble-free operation and high flow capacity. Stainless steel diaphragm works with liquid gases.

Technical Specs

  • ItemGas Regulator
  • Number of StagesSingle Stage
  • Control TypeT-Handle
  • Inlet Connection GenderFemale
  • Outlet Pressure (Maximum)15 psig
  • Outlet Connection Size9/16"-18
  • Body MaterialBrass
  • CGA NumberCGA 510
  • ApplicationAerospace, Boat/Yacht, Construction, DIY/Home Hobbyist, Farm and Ranch, Heavy Equipment Manufacturing, High Purity Processing, Infrastructure, Manufacturing, Metal Art/Sculptures, Racing/Customizing/Restoring, Railcar, Shipbuilding
  • Duty RatingHeavy Duty
  • Gauge Diameter2 1/2 in
  • Inlet Thread DirectionLeft Hand
  • Outlet Pressure (Minimum)0 psig
  • Regulator Series40
  • Maximum Gauge Outlet Pressure 400 psig
  • Compatible Gas Type Acetylene
  • Inlet Connection Type NGO
  • Inlet Connection Size 0.825"-14
  • Outlet Connection Gender Male
  • Outlet Connection Type UNF
  • Diaphragm Material Stainless Steel
  • Hose Fitting Size B
  • Body Diameter 3.25 in
  • Features 2.5 Inch Corrosion Resistant Polished Brass Gauges with Shatter Resistant Polycarbonate Lenses, Color-Coded Labels, External Relief Valve, Nickel-Plated Bonnet, Resin Bonnet Insert, Stainless Steel Diaphragm, Sure Seat (TM) Dual Filtered Seat Assembly
  • Inlet Pressure (Maximum) 400 psig
  • Mounting Type Cylinder
  • Outlet Thread Direction Left Hand
  • Standards UL Listed
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list