!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLASHBACK ARRESTOR SET, REGULATOR MOUNT, 9/16"-18, FOR OXYGEN & FUEL

FLASHBACK ARRESTOR SET, REGULATOR MOUNT, 9/16"-18, FOR OXYGEN & FUEL

MILLER-SMITH EQUIPMENT

FLASHBACK ARRESTOR SET, REGULATOR MOUNT, 9/16"-18, FOR OXYGEN & FUEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLASHBACK ARRESTOR SET, REGULATOR MOUNT, 9/16"-18, FOR OXYGEN & FUEL

FLASHBACK ARRESTOR SET, REGULATOR MOUNT, 9/16"-18, FOR OXYGEN & FUEL

MILLER-SMITH EQUIPMENT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $189.54 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SMWH753
  • Mfr. Model # H753
  • UNSPSC # 23271717
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

This H753 flashback arrestor set is made of brass. It meets the standards for UL. It also uses fuel and oxygen. This flashback arrestor set. In addition, it has maximum oxygen flow rate of 1,700 scfh, an inlet connection size of 9/16"-18, and an outlet connection size of 9/16"-18.

Technical Specs

  • ItemFlashback Arrestor Set
  • Compatible Gas TypeFuel, Oxygen
  • Outlet Connection Size9/16"-18
  • Inlet CGA Number (Oxygen)CGA 022
  • Body MaterialBrass
  • Maximum Flow Rate (Fuel)175 scfh
  • Outlet Connection TypeUNF
  • SeriesH753
  • Mounting Location Regulator
  • Inlet Connection Size 9/16"-18
  • Inlet CGA Number (Fuel) CGA-023
  • Hose Fitting Size B
  • Inlet Connection Type UNF
  • Maximum Flow Rate (Oxygen) 1,700 scfh
  • Product Type Flashback Arrestor Set
  • Standards UL Listed
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list