!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, SIZE 2XL(11), 9 1/2 IN L, RED/WHITE, GOATSKIN LEATHER/HPPE, PAIR

CUT-RESISTANT GLOVES, SIZE 2XL(11), 9 1/2 IN L, RED/WHITE, GOATSKIN LEATHER/HPPE, PAIR

HEXARMOR

CUT-RESISTANT GLOVES, SIZE 2XL(11), 9 1/2 IN L, RED/WHITE, GOATSKIN LEATHER/HPPE, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, SIZE 2XL(11), 9 1/2 IN L, RED/WHITE, GOATSKIN LEATHER/HPPE, PAIR

CUT-RESISTANT GLOVES, SIZE 2XL(11), 9 1/2 IN L, RED/WHITE, GOATSKIN LEATHER/HPPE, PAIR

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $69.93 / PAIR

EHC: EHC :
Min Qty 12 = $839.16

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX4064XXL
  • Mfr. Model # 4064-XXL(11)
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

Find your new favorite, all-purpose, Clute style glove in these 9 1/2 inch in length, 2XL size 11, white and red, goatskin leather safety gloves. These gloves are cut-resistant, have a reinforced thumb crotch for heavy wear, an HPPE liner, and are silicone and latex free.

Technical Specs

  • ItemLeather Gloves
  • Cut-Resistance CoveragePalm Side
  • ANSI/ISEA Cut LevelA4
  • Stitching MaterialNylon, Polyester
  • Sold AsPair
  • StandardsANSI/ISEA 105, EN 388
  • Glove Hand StyleLeft and Right
  • Glove Insulation MaterialThinsulate(TM)
  • Glove Liner MaterialHPPE
  • Oil-ResistantYes
  • Glove FeaturesReinforced Thumb Crotch
  • Palm MaterialGoatskin
  • Size- Alpha2XL
  • Knuckle Protection MaterialTPR
  • Palm ColourWhite
  • Cuff ColourRed, White
  • EN 388 Impact RatedYes
  • Leather Palm ProcessGrain
  • Glove ConstructionCut and Sewn
  • Pairs per Package1
  • ANSI/ISEA Abrasion CyclesNot Tested
  • ANSI/ISEA Puncture Level5
  • ANSI/ISEA Cut Load2,036 g
  • ColourRed, White, Yellow
  • Hand Protection Style Glove
  • ANSI/ISEA Impact Level 1
  • Finger Coverage Full Finger
  • Insulated Yes
  • Leather Coverage Style Full Leather
  • Glove Length 9 1/2 in
  • Thumb Style Keystone
  • Cuff Style Hook-and-Loop
  • Leather Grade Premium
  • Glove Back Colour Red
  • Glove Back Material Goatskin
  • Series Chrome SLT(R)
  • Size- Numeric 11
  • Includes Double Palm No
  • Cuff Material Cowhide
  • EN 388 Rating 2X44EP
  • Glove Cut Clute
  • Internal Reinforcement Material HPPE
  • Reflective Backing No
  • Cuff Length 2 1/4 in
  • ANSI/ISEA Abrasion Level 2
  • ANSI/ISEA Impact Force 9 kN
  • ANSI/ISEA Puncture Force 190 N
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list