!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

General Purpose Gloves

General purpose gloves keep hands clean and protected from minor abrasions. Knit general purpose gloves include task and chore gloves and are made of spun yarn for breathability. Leather general purpose gloves provide a balance of abrasion resistance and dexterity and are often used in construction, carpentry, general maintenance, and landscaping. Mechanics-style general purpose gloves are formfitting to make gloves comfortable and are less bulky than other gloves. Rubber general purpose gloves keep hands dry and resist steam to protect workers from burns.

https://catalogue.grainger.ca/?hybris=true

 6,961  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • SUPERIOR GLOVE
  • GLOVES, SURE KNIT, SZ M, POLYESTER/COTTON, PR
  • Item # SUGSQ-MED
  • Mfr. Model # SQ-MED
  • EHC: EHC :
  • These size medium polyester and cotton gloves are of natural colour and comfortable to wear. An economy weight per pair offers awesome abrasion protection in various applications. They feature a seamless knit for added comfort.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 884
  • SUPERIOR GLOVE
  • SURE-GRIP GLOVES, DOTS, ABRASION RESIST, SZ M, NATURAL, COTTON, POLYESTER, PR
  • Item # SUGSQD-MED
  • Mfr. Model # SQD-MED
  • EHC: EHC :
  • Coated PVC dots give these Sure-Grip gloves increased grip on wet or dry surfaces. This natural, size medium pair is made of cotton and polyester and has outstanding abrasion resistance.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HYFLEX
  • COATED GLOVES, L (9), SANDY, FOAM NITRILE, DIPPED PALM, ANSI ABRASION LEVEL 3, WHT
  • Item # ANL11-800-9
  • Mfr. Model # 11-800
  • EHC: EHC :
  • Dipped Foam gloves for general assembly and handling small parts, provides the highest level of comfort and protection. Resistant to snags and abrasions, and provides excellent grip in light oil applications, size 9.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 917
  • CONDOR
  • FITTER GLOVE, GUNN CUT, WING THUMB, SAFETY CUFF, KNUCKLE STRAP, ONE SIZE, LEATHER/COTTON
  • Item # EBP40-1-1511PP
  • Mfr. Model # EBP40-1-1511PP
  • EHC: EHC :
  • Made with fleece-lined palms and leather-knuckled cotton backs, these cowhide leather fitter gloves are gunn cut with wing thumbs and rubberized safety cuffs. One-size-fits-most with these gloves that are sold in pairs.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • RONCO
  • WORK GLOVE, CLUTE CUT, KNIT WRIST, WHITE, COTTON/LEATHER, PAIR
  • Item # RON207-09
  • Mfr. Model # 207-09
  • EHC: EHC :
  • This pair of white, work gloves is made with 100% cotton for breathability. Clute cut, the washable pair features knit wrist cuffs and split leather palms for additional comfort.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BOB DALE
  • NITRILE COATED GLOVES W/SAFETY CUFF, 1 SIZE, BLUE, SMOOTH FINISH TEXTURE
  • Item # ALG9166
  • Mfr. Model # 99-1-9166
  • EHC: EHC :
  • These EN-certified, blue, one-size, nitrile coated gloves with a safety cuff have a fleece lining and a smooth finish texture. They are resistant to abrasion, liquid, cuts, grease, oil, punctures, and snags, which makes them suitable for recycling facilities, degreasing operations, and waste management.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 886
  • SUPERIOR GLOVE
  • SURE-GRIP GLOVES, DOTS, ABRASION RESIST, SIZE L, NATURAL, COTTON/POLYESTER/PVC, PR
  • Item # SUGSQD-LGE
  • Mfr. Model # SQD-LGE
  • EHC: EHC :
  • These Sure-Grip natural gloves are size large. and come with knitted safety cuffs. They have over 500 PVC dots for a secure grip on wet and dry surfaces. The design provides outstanding abrasion resistance.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SUPERIOR GLOVE
  • GLOVES, SURE KNIT, SZ L, POLYESTER/COTTON, PR
  • Item # SUGSQ-LGE
  • Mfr. Model # SQ-LGE
  • EHC: EHC :
  • These size large polyester and cotton gloves are of natural colour and comfortable to wear. An economy weight per pair offers awesome abrasion protection in various applications. They feature a seamless knit for added comfort.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 884
  • BOB DALE
  • GLOVES, SEAMLESS, SIZE LARGE/9/8 1/2 IN, WHITE, POLYESTER/COTTON
  • Item # ALG10-9-77L
  • Mfr. Model # 10-9-77-L
  • EHC: EHC :
  • Keep your hands warm with these slip-on gloves with a seamless string knit for flexibility. These white gloves are made of polyester and cotton and are size large and 8.5 inches. These gloves are made with a wing thumb style for durability.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 898
  • HYFLEX
  • COATED GLOVES, L (9), SANDY, FOAM NITRILE, DIPPED PALM, ANSI ABRASION LEVEL 3, GREY
  • Item # ANL11-801-9
  • Mfr. Model # 11-801
  • EHC: EHC :
  • These black/grey Ansell HyFlex 11-801 coated gloves are size large and are made with nylon. In addition, they have a foam nitrile coating, and full thumb style. They are rated ANSI/ISEA Cut Level A1 /ANSI/ISEA Puncture Level 3. They are full-finger, have a knit cuff, and an EN 388 Rating of 3131A. They are silicone-free.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 917
  • BOB DALE
  • CUT-RESISTANT GLOVES, SZ 9/L, 10 3/4 IN, BLACK/GREY, HPPE/NITRILE, PR
  • Item # ALG99-1-9772-9
  • Mfr. Model # 99-1-9772-9
  • EHC: EHC :
  • Keep your hands safe from workplace cuts and abrasions with this pair of cut-resistant gloves. These black and grey gloves are size 9/large and 10 3/4 inches long. They are made with high-performance polyethylene and nitrile foam which protects palms and fingers and adds extra grip and dexterity.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 926
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list