!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JOBSTE CHST,32WX19DX13INH,TAN

JOBSTE CHST,32WX19DX13INH,TAN

KNAACK

JOBSTE CHST,32WX19DX13INH,TAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
JOBSTE CHST,32WX19DX13INH,TAN

JOBSTE CHST,32WX19DX13INH,TAN

KNAACK

Clearance Price :
$648.64 / each

Your Price : $1,297.29 / each

This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WGU32
  • Mfr. Model # 32
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 84.0 lbs

Technical Specs

  • ItemJobsite Box
  • Body Gauge16 ga
  • Compatible Caster Manufacturer Model No.495, 695
  • Handle TypeRecessed Side
  • Includes CastersNo
  • Lid StyleHinged
  • MaterialSteel
  • Number of Doors0
  • Overall Depth19 in
  • Overall Height with Lid Open34 1/2 in
  • SeriesJobmaster
  • Body Finish Gloss
  • Colour Tan
  • Features Ergonomic Lid Design Allows You to Open the Gang Box From 3 Sides: Heavy-Duty 16-Gauge Steel Construction Tool Chest with Fully Arc-Welded Seams: Heavy-Duty Piano Hinge Offers Best-In-Class Protection Against Chest Storage Box Break-Ins: Powder-Coat Finish for Superior Durability and Corrosion Resistance
  • Includes (1) Recessed Lid Handle, (2) Recessed Side Handle
  • Jobsite Storage Type Jobsite Box
  • Locking System Padlockable
  • Maximum Padlock Shackle Diameter 3/8 in
  • Number of Shelves 0
  • Overall Height 18 1/2 in
  • Overall Width 32 in
  • Total Storage Capacity 5 cu ft
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list