!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEST JOBOX GANG 31X18X15.5IN

CHEST JOBOX GANG 31X18X15.5IN

CRESCENT JOBOX

CHEST JOBOX GANG 31X18X15.5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEST JOBOX GANG 31X18X15.5IN

CHEST JOBOX GANG 31X18X15.5IN

CRESCENT JOBOX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,129.80 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DTS651990D
  • Mfr. Model # 651990D
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 282
  • Shipping Weight 70.0 lbs

Product Details

Tool Storage, Jobsite Tool Boxes, Welders and Small Chests, 31 in. Gang Box Chest, Gauge 16, Colour Brown Length (in.) 31, Width (in.) 18, Height (in.) 15-1/2, Storage Capacity (cu. ft.).

Technical Specs

  • ItemJobsite Chest
  • Body Gauge16 ga
  • FeaturesBolt Cutter Proof Lock Housing, Compact and Portable, Staked and Welded Hinges, Welded Corner Gussets, ,bolt Cutter Proof Lock Housing, Heavy-duty Lifting Handles, Bottom Bolsters for Lift and Support
  • IncludesHandles
  • Jobsite Storage TypeJobsite Box
  • Locking SystemPadlock Enclosure
  • Maximum Padlock Shackle Diameter3/8 in
  • Number of Shelves0
  • Overall Height15 1/2 in
  • Overall Width31 in
  • Total Storage Capacity4 cu ft
  • Body Finish Matte
  • Colour Brown
  • Handle Type Recessed
  • Includes Casters No
  • Lid Style Drop Front
  • Material Steel
  • Number of Doors 0
  • Overall Depth 18 in
  • Overall Height with Lid Open 33 3/8 in
  • Series Jobox
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list