!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEST STYLE JOBSITE BOX,TAN,19 IN H

CHEST STYLE JOBSITE BOX,TAN,19 IN H

KNAACK

CHEST STYLE JOBSITE BOX,TAN,19 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEST STYLE JOBSITE BOX,TAN,19 IN H

CHEST STYLE JOBSITE BOX,TAN,19 IN H

KNAACK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,580.87 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WGU32KL
  • Mfr. Model # 32-KL
  • UNSPSC # 24112400
  • CATALOGUE PAGE # N/A
  • Shipping Weight 84.0 lbs

Technical Specs

  • ItemChest-Style Jobsite Box
  • Body Gauge16 ga
  • Compatible Caster Manufacturer Model No.495, 505
  • Handle TypeRecessed
  • Jobsite Storage TypeChest-Style Jobsite Box
  • Locking SystemProprietary Recessed Padlock
  • Maximum Padlock Shackle Diameter3/8 in
  • Number of Doors0
  • Number of Shelves0
  • Overall Height19 in
  • Overall Width32 in
  • Total Storage Capacity5 cu ft
  • Body Finish Powder Coated
  • Colour Tan
  • Features Ergonomic lid design allows you to open the gang box from 3 sides, Heavy-duty recessed side handles on tool chest allow for enhanced mobility and protection against damage in transport
  • Includes Casters Casters Not Included
  • Lid Style Hinged
  • Material Steel
  • Number of Casters 0
  • Number of Hangers/Hooks 0
  • Overall Depth 19 in
  • Overall Height with Lid Open 34 1/2 in
  • Series Jobmaster
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list