!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRIVER'S GLOVES, XL, 2 SAFETY CUFF, BLACK/TAN, GOATSKIN

DRIVER'S GLOVES, XL, 2 SAFETY CUFF, BLACK/TAN, GOATSKIN

SUPERIOR GLOVE

DRIVER'S GLOVES, XL, 2 SAFETY CUFF, BLACK/TAN, GOATSKIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
DRIVER'S GLOVES, XL, 2 SAFETY CUFF, BLACK/TAN, GOATSKIN

DRIVER'S GLOVES, XL, 2 SAFETY CUFF, BLACK/TAN, GOATSKIN

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $71.27 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUG378GKGVB-XLPR
  • Mfr. Model # 378GKGVBXL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.708 lbs

Product Details

These ANSI/ISEA/EN-certified, X-large, black and tan driver's gloves are made of goatskin with a two-inch slip-on cuff. They have full finger coverage with a keystone thumb. These gloves are abrasion-, cut-, flame-, and impact-resistant and are ideal for applications such as construction, mining, oil and gas, utilities, heavy machinery, and powered tool operation.

Technical Specs

  • ItemMechanics Gloves
  • ANSI/ISEA Heat Level5
  • ANSI/ISEA Impact Level2
  • Finger CoverageFull Finger
  • Maximum Temperature320 Degrees C
  • Sold AsPair
  • Thumb StyleKeystone
  • Glove Liner MaterialKevlar(R)
  • Glove Back ColourBlack/Tan
  • Glove Back MaterialCowhide
  • Arc Flash PPE Category3
  • SeriesEndura(R) 378GKGVB
  • Knuckle Protection MaterialTPR
  • Glove CutGunn
  • Glove ConstructionCut and Sewn
  • Pairs per Package12
  • ANSI/ISEA Abrasion Level4
  • Hand Protection Style Glove
  • Cut-Resistance Coverage Full
  • ANSI/ISEA Cut Level A5
  • Stitching Material Kevlar(R)
  • Insulated No
  • Glove Hand Style Left and Right
  • Cuff Style Safety
  • Oil-Resistant Yes
  • Glove Features Arc flash-rated level 3 with an Arc Thermal Performance Value (ATPV) of 35 cal/cm², ParaActiv engineered yarn liner for 360 Degree cut protection with ANSI A5 Cut Resistance, Provides ANSI 5 Heat Resistance, Back-of-hand ANSI 2 Impact Resistance protects against knocks and bumps, Padded palms for vibration dampening and comfort when material handling, Treated with Oilbloc to-Resist oil and water, Cleaning instructions: dry clean
  • Palm Material Goatskin, Leather
  • ATPV Rating 35 cal/sq cm
  • Size- Alpha XL
  • Includes Double Palm No
  • Internal Reinforcement Material Kevlar(R)
  • Reflective Backing No
  • Cuff Length 2 in
  • ANSI/ISEA Puncture Level 4
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list