!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED DRIVERS GLOVES, XL (10), FULL LEATHER COVERAGE PREMIUM, KEVLAR

COATED DRIVERS GLOVES, XL (10), FULL LEATHER COVERAGE PREMIUM, KEVLAR

SUPERIOR GLOVE

COATED DRIVERS GLOVES, XL (10), FULL LEATHER COVERAGE PREMIUM, KEVLAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED DRIVERS GLOVES, XL (10), FULL LEATHER COVERAGE PREMIUM, KEVLAR

COATED DRIVERS GLOVES, XL (10), FULL LEATHER COVERAGE PREMIUM, KEVLAR

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $74.04 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUG378GKGVB-XL
  • Mfr. Model # 378GKGVB-XL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

These tan coated gloves are size X-large and are made with Kevlar stitching, are impact-resistant, and have a keystone thumb style. They are rated ANSI/ISEA Cut Level A5 /ANSI/ISEA Puncture Level 5. They have a shirred slip-on cuff. They feature padded palms.

Technical Specs

  • ItemCoated Gloves
  • Cut-Resistance CoverageFull
  • ANSI/ISEA Cut LevelA5
  • Leather Coverage StyleFull Leather
  • Glove Hand StyleLeft and Right
  • Cuff StyleShirred Slip-On
  • Leather GradePremium
  • Glove FeaturesPadded Palm
  • Palm MaterialGoatskin
  • ATPV Rating36 cal/sq cm
  • Size- Numeric10
  • Palm ColourBrown
  • ANSI/ISEA Abrasion Level2
  • Glove Coating CoveragePalm and Fingers
  • Hand Protection Style Glove
  • ANSI/ISEA Impact Level 2
  • Stitching Material Kevlar(R)
  • Standards ANSI/ISEA 105
  • Thumb Style Keystone
  • Glove Liner Material Kevlar(R)
  • Glove Back Colour Brown
  • Glove Back Material Goatskin
  • Arc Flash PPE Category 3
  • Size- Alpha XL
  • Includes Double Palm No
  • Glove Cut Gunn
  • ANSI/ISEA Puncture Level 5
  • Colour Tan

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list