!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, LINED, ANSI CUT LVL A5/PNCTR LVL 4/IMPCT LVL 2/HEAT LVL 500 ° F, LG, GOATSKIN, 1 PR/PKG

GLOVES, LINED, ANSI CUT LVL A5/PNCTR LVL 4/IMPCT LVL 2/HEAT LVL 500 ° F, LG, GOATSKIN, 1 PR/PKG

BOB DALE

GLOVES, LINED, ANSI CUT LVL A5/PNCTR LVL 4/IMPCT LVL 2/HEAT LVL 500  ° F, LG, GOATSKIN, 1 PR/PKG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, LINED, ANSI CUT LVL A5/PNCTR LVL 4/IMPCT LVL 2/HEAT LVL 500 ° F, LG, GOATSKIN, 1 PR/PKG

GLOVES, LINED, ANSI CUT LVL A5/PNCTR LVL 4/IMPCT LVL 2/HEAT LVL 500 ° F, LG, GOATSKIN, 1 PR/PKG

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $77.41 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG20-1-10697L-K
  • Mfr. Model # 20-1-10697-L-K
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.67 lbs

Product Details

These size large, lined gloves are ANSI cut level A5, good for handling various sharp materials like glass or sheet metal. Made from grain goatskin, they are ANSI puncture level four, impact level two, and are ANSI conductive heat rated up to 500 Degrees F. They are purchasable pre-packaged by the vendor in pairs.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Cut LevelA5
  • StandardsANSI/ISEA 105 2016, ANSI/ISEA 138-2019
  • Palm MaterialGoatskin
  • Hand Protection Style Glove
  • Finger Coverage Full Finger
  • Glove Liner Material Aramid
  • Series Arc Tek(R)
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list