!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT RESISTANT GLOVES,ANSI CUT LVL A5/PUNCTURE LVL 1,LARGE/SIZE 9,BLACK,UNCOATED,GOATSKIN,PR

CUT RESISTANT GLOVES,ANSI CUT LVL A5/PUNCTURE LVL 1,LARGE/SIZE 9,BLACK,UNCOATED,GOATSKIN,PR

BOB DALE

CUT RESISTANT GLOVES,ANSI CUT LVL A5/PUNCTURE LVL 1,LARGE/SIZE 9,BLACK,UNCOATED,GOATSKIN,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT RESISTANT GLOVES,ANSI CUT LVL A5/PUNCTURE LVL 1,LARGE/SIZE 9,BLACK,UNCOATED,GOATSKIN,PR

CUT RESISTANT GLOVES,ANSI CUT LVL A5/PUNCTURE LVL 1,LARGE/SIZE 9,BLACK,UNCOATED,GOATSKIN,PR

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $99.35 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG20110750LK
  • Mfr. Model # 20-1-10750-L-K
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.62 lbs

Product Details

These uncoated goatskin gloves are ANSI cut level A5, great for working around sharp-edged materials. Made from supple and thin leather, these gloves make it easy to use tools or pick items up off the floor while staying safe. Size 9, and black in colour, these large gloves are ANSI puncture level one, and will suit most janitorial, manufacturing, food production, recycling, or construction work.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Heat Level3
  • ANSI/ISEA Cut LevelA5
  • Stitching MaterialKevlar(R)
  • Glove Hand StyleLeft and Right
  • Glove Liner MaterialAramid
  • SeriesDeny(TM)
  • ANSI/ISEA Abrasion LevelNot Tested
  • ColourBlack
  • Hand Protection Style Glove
  • ANSI/ISEA Impact Level 2
  • Finger Coverage Full Finger
  • Standards ANSI/ISEA 105, ANSI/ISEA 138
  • Thumb Style Keystone
  • Palm Material Goatskin
  • Size- Alpha L
  • ANSI/ISEA Puncture Level 4
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list