!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MECHANIC GLOVES, ANTI-ABRASION, SIZE M, HIGH-VISIBILITY YELLOW/ORANGE, SYNTHETIC LEATHER/SPANDEX

MECHANIC GLOVES, ANTI-ABRASION, SIZE M, HIGH-VISIBILITY YELLOW/ORANGE, SYNTHETIC LEATHER/SPANDEX

IRONCLAD

MECHANIC GLOVES, ANTI-ABRASION, SIZE M, HIGH-VISIBILITY YELLOW/ORANGE, SYNTHETIC LEATHER/SPANDEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANIC GLOVES, ANTI-ABRASION, SIZE M, HIGH-VISIBILITY YELLOW/ORANGE, SYNTHETIC LEATHER/SPANDEX

MECHANIC GLOVES, ANTI-ABRASION, SIZE M, HIGH-VISIBILITY YELLOW/ORANGE, SYNTHETIC LEATHER/SPANDEX

IRONCLAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.86 / pair

EHC: EHC :
Min Qty 12 = $298.32

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IPWEXO2HZA03M
  • Mfr. Model # EXO2-HZA-03-M
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Product Details

Guard your hands against abrasions with these safety and hand-protection gloves. These winged high-visibility yellow and orange gloves are size medium. The palm material is a single layer of embossed synthetic leather, and the back material is spandex and neoprene. These gloves are stitched with nylon, have a full-finger style, a TPR cuff, and a hook-and-loop closure.

Technical Specs

  • ItemAbrasion Glove
  • Palm MaterialSynthetic Leather
  • High-Visibility FeaturesHigh-Visibility Colour
  • ANSI/ISEA Cut Level1
  • ANSI/ISEA Abrasion Level3
  • SeriesIronclad EXO
  • Glove FeaturesDuraclad Reinforcements Over 8X Durability, High-Visibility Colour, Reflective Accents for Safety and Visibility, EXO Embossed Palm, Terry Cloth Sweat Wipe, Suede Cu Puller, TPR Hook-and-Loop Closure, Neoprene Knuckle Impact Protection
  • ANSI/ISEA Puncture Level2
  • Stitching MaterialNylon
  • Cuff Style Hook-and-Loop
  • Knuckle Protection Material Neoprene
  • Standards EN 388
  • Colour Orange, Yellow
  • Impact Protection Style Neoprene Knuckle
  • Size- Alpha M
  • Reflective Backing Yes
  • EN 388 Rating 2121
  • Cuff Material TPR
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list