!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MECHANIC GLOVES, WINGED, FULL FINGER, REINFORCED, SZ M, BLACK/YELLOW, SPANDEX/SYNTHETIC LEATHER PALM

MECHANIC GLOVES, WINGED, FULL FINGER, REINFORCED, SZ M, BLACK/YELLOW, SPANDEX/SYNTHETIC LEATHER PALM

BOB DALE

MECHANIC GLOVES, WINGED, FULL FINGER, REINFORCED, SZ M, BLACK/YELLOW, SPANDEX/SYNTHETIC LEATHER PALM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANIC GLOVES, WINGED, FULL FINGER, REINFORCED, SZ M, BLACK/YELLOW, SPANDEX/SYNTHETIC LEATHER PALM

MECHANIC GLOVES, WINGED, FULL FINGER, REINFORCED, SZ M, BLACK/YELLOW, SPANDEX/SYNTHETIC LEATHER PALM

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.22 / pair

EHC: EHC :
Min Qty 6 = $151.32

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG20110605YPKM
  • Mfr. Model # 20-1-10605Y-M-K
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

These mechanics gloves are size medium, black and yellow, and made from spandex. They have synthetic leather palms, neoprene knuckle padding, and double-stitching made of cotton-polyester yarn. These winged gloves have elastic wrist/hook-and-loop cuffs, are full-finger style with reinforced fingertips, and have gel-pack palm inserts.

Technical Specs

  • ItemMechanics Gloves
  • Palm MaterialSynthetic Leather
  • Knuckle Protection MaterialNeoprene
  • Touchscreen CompatibleNo
  • Finger CoverageFull Finger
  • SeriesX-Site
  • Minimum TemperatureNot Rated
  • Size- Numeric8
  • Glove Hand StyleLeft and Right
  • Glove Coating FinishNone
  • Cuff Style Hook-and-Loop
  • Glove Back Material Spandex
  • ANSI/ISEA Cut Level Not Tested
  • Colour Black, Yellow
  • ANSI/ISEA Abrasion Level Not Tested
  • Glove Performance General Purpose
  • Size- Alpha M
  • Anti-Static No
  • Stitching Material Cotton Polyester Yarn
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list