!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REGULATOR + FLOWMETER, CARBON DIOXIDE, SINGLE-STAGE, 320 INLET, 5/8"-18 RH F OUTLET, 1-1/2 IN, BRASS

REGULATOR + FLOWMETER, CARBON DIOXIDE, SINGLE-STAGE, 320 INLET, 5/8"-18 RH F OUTLET, 1-1/2 IN, BRASS

UNIWELD

REGULATOR + FLOWMETER, CARBON DIOXIDE, SINGLE-STAGE, 320 INLET, 5/8"-18 RH F OUTLET, 1-1/2 IN, BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REGULATOR + FLOWMETER, CARBON DIOXIDE, SINGLE-STAGE, 320 INLET, 5/8"-18 RH F OUTLET, 1-1/2 IN, BRASS

REGULATOR + FLOWMETER, CARBON DIOXIDE, SINGLE-STAGE, 320 INLET, 5/8"-18 RH F OUTLET, 1-1/2 IN, BRASS

UNIWELD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $306.71 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # UNWFR13
  • Mfr. Model # FR13
  • UNSPSC # 23150000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.71 lbs

Product Details

This brass single-stage combination regulator and flowmeter is designed for use with carbon dioxide and has a maximum inlet pressure of 3000 PSI. It has a 1-1/2 inch body diameter with a 320 inlet and a 5/8"-18 right-hand female outlet. This 1-1/2" gauge regulator is made for use with a cylinder supply and has a delivery pressure range of ten to 80 SCFH. It has a neoprene and brass-constructed diaphragm.

Technical Specs

  • ItemFlowmeter
  • Maximum Inlet Pressure3,000 psig
  • Outlet Connection Size5/8"-18
  • Number of StagesSingle Stage
  • ApplicationMIG
  • CGA NumberCGA 320
  • Diaphragm MaterialBrass, Neoprene
  • Duty RatingMedium Duty
  • Flowmeter SeriesFR
  • Outlet Thread DirectionRight Hand
  • Overall Height6 1/4 in
  • StandardsUL Listed 592H
  • Compatible Gas Type Carbon Dioxide
  • Outlet Connection Gender Female
  • Carbon Dioxide Flow Rate (Maximum) 80 scfh
  • Product Type Flowmeter Regulator
  • Body Material Brass
  • Carbon Dioxide Flow Rate (Minimum) 10 scfh
  • Display Units of Measure psi, scfh
  • Features Combination Regulator and Flowmeter in One Unit, Machined Brass Body, Piston Activated, Calibrated to 50 psi Outlet Pressure at 70 Degrees F, Easy-to-Read Single Scale 11/2 in Gauge, Pressure Relief Device for Low Pressure, Flowmeter Protection Only
  • Gauge Diameter 1 1/2 in
  • Overall Depth 3 1/4 in
  • Overall Width 5 1/4 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list