!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STICK ELECTRODES, CARBON STEEL, E6010, 3/32 X 12 IN, 30 LB, FLEETWELD 5P+

STICK ELECTRODES, CARBON STEEL, E6010, 3/32 X 12 IN, 30 LB, FLEETWELD 5P+

LINCOLN ELECTRIC

STICK ELECTRODES, CARBON STEEL, E6010, 3/32 X 12 IN, 30 LB, FLEETWELD 5P+ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STICK ELECTRODES, CARBON STEEL, E6010, 3/32 X 12 IN, 30 LB, FLEETWELD 5P+

STICK ELECTRODES, CARBON STEEL, E6010, 3/32 X 12 IN, 30 LB, FLEETWELD 5P+

LINCOLN ELECTRIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $144.48 / pkg.

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LNEED032564
  • Mfr. Model # ED032564
  • UNSPSC # 23271810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.5 lbs

Product Details

Fleetweld(R) 5P+ is ideal for steel that's less than 100% clean. It's a first choice for pipe welding, and vertical-up and overhead plate welding. ABS: E6010 Fast Freeze, Out-Of-Position Pipe Welding, Mild Steel Stick Electrode.

Technical Specs

  • ItemStick Electrodes
  • MaterialCarbon Steel
  • Overall Diameter3/32 in
  • Tensile Strength (Minimum Required)60 ksi
  • Yield Strength (Minimum Required)48 ksi
  • SeriesFleetweld 5P+
  • For Material TypeCarbon Steel to Carbon Steel
  • For Welding PositionFlat, Horizontal, Overhead, Vertical-Down, Vertical-Up
  • StandardsAWS A5.1
  • Elongation (As Welded)22% to 29%
  • Finish/CoatingCellulosic
  • AWS Classification E6010
  • Process Stick Welding (SMAW)
  • Overall Length 12 in
  • Tensile Strength (As Welded) 73 to 88 ksi
  • Yield Strength (As Welded) 60 to 73 ksi
  • Weight 30 lb
  • Welding Current Designation DCEP
  • Container Type Hermetically-Sealed Can
  • Container Size 10 lb
  • Elongation (Minimum Required) 22 %

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list