!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DURAHIDE M-PACT FRAMER GLOVES, M (9), PARTIAL FINGER, PIGSKIN, TPR, BROWN

DURAHIDE M-PACT FRAMER GLOVES, M (9), PARTIAL FINGER, PIGSKIN, TPR, BROWN

MECHANIX WEAR

DURAHIDE M-PACT FRAMER GLOVES, M (9), PARTIAL FINGER, PIGSKIN, TPR, BROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DURAHIDE M-PACT FRAMER GLOVES, M (9), PARTIAL FINGER, PIGSKIN, TPR, BROWN

DURAHIDE M-PACT FRAMER GLOVES, M (9), PARTIAL FINGER, PIGSKIN, TPR, BROWN

MECHANIX WEAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $62.87 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MXWLFR75-009
  • Mfr. Model # LFR-75-009
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Product Details

Protect your hands with these leather, thermoplastic rubber-backed framer gloves. This size medium/8 pair boasts hook-and-loop cuffs for easy adjustment. Along with fingerless thumbs, index and middle fingers, the gloves are designed for optimal control.

Technical Specs

  • ItemMechanics Gloves
  • Cuff StyleHook-and-Loop
  • Palm MaterialPigskin
  • Glove Back MaterialTrekDry(R)
  • Glove ConstructionCut and Sewn
  • StandardsCE, EN388:2016 4111XP
  • ColourBrown
  • ANSI/ISEA Abrasion LevelNot Tested
  • SeriesLFR-75
  • Minimum TemperatureNot Rated
  • Size- Numeric9
  • Glove FeaturesPadded Knuckles, Padded Palm
  • Reflective BackingNo
  • ANSI/ISEA Puncture Force20 N
  • EN 388 Impact RatedYes
  • Glove Hand StyleLeft and Right
  • Latex-FreeNo
  • Cut-Resistance Coverage Palm Side
  • Insulated No
  • Glove Liner Material Tricot
  • Glove Back Colour Brown
  • Knuckle Protection Material TPR
  • Touchscreen Compatible No
  • Finger Coverage Partial Finger
  • Impact Protection Style Standard
  • Glove Performance General Purpose
  • Size- Alpha M
  • Includes Reinforced Thumb Crotch No
  • Includes Double Palm No
  • ANSI/ISEA Puncture Level 1
  • Anti-Static No
  • EN 388 Rating 4111XP
  • Glove Length 8 3/4 in
  • Stitching Material Nylon
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list