!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER GLOVES, XS, SHIRRED ELASTIC WRIST, SLIP-ON CUFF, WHITE, GOATSKIN

LEATHER GLOVES, XS, SHIRRED ELASTIC WRIST, SLIP-ON CUFF, WHITE, GOATSKIN

SUPERIOR GLOVE

LEATHER GLOVES, XS, SHIRRED ELASTIC WRIST, SLIP-ON CUFF, WHITE, GOATSKIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
LEATHER GLOVES, XS, SHIRRED ELASTIC WRIST, SLIP-ON CUFF, WHITE, GOATSKIN

LEATHER GLOVES, XS, SHIRRED ELASTIC WRIST, SLIP-ON CUFF, WHITE, GOATSKIN

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.83 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUG378GKTFG-XSPR
  • Mfr. Model # 378GKTFGXS
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Product Details

These X-small, white leather gloves have a 9½-inch length and a shirred elastic wrist and slip-on cuff. They are made of goatskin with full finger coverage. These driving gloves are impact-resistant and have a keystone thumb style. These are suitable for applications such as oil and gas, utilities, drilling, material handling, oil refineries, and utility maintenance.

Technical Specs

  • ItemArc Flash-Rated FR Glove
  • ANSI/ISEA Heat Level3
  • ANSI/ISEA Cut LevelA5
  • Stitching MaterialKevlar(R)
  • InsulatedNo
  • Glove Hand StyleLeft and Right
  • Cuff StyleSafety
  • Oil-ResistantNo
  • Glove FeaturesArc flash-rated premium goatskin gloves for durability and a longer wear life, Arc flash-rated level 3 with an Arc Thermal Performance Value (ATPV) of 36 cal/cm², ParaActiv engineered yarn liner for 360 Degrees cut protection with ANSI A5 Cut Resistance, Provides ANSI 5 Heat Resistance, Cleaning instructions: dry clean
  • Palm MaterialGoatskin, Leather
  • ATPV Rating35 cal/sq cm
  • Size- AlphaXS
  • Includes Double PalmNo
  • Internal Reinforcement MaterialKevlar(R)
  • Reflective BackingNo
  • Cuff Length2 in
  • ANSI/ISEA Puncture Level3
  • Hand Protection Style Glove
  • Cut-Resistance Coverage Full
  • Finger Coverage Full Finger
  • Maximum Temperature 200 Degrees C
  • Sold As Pair
  • Thumb Style Keystone
  • Glove Liner Material Kevlar(R)
  • Glove Back Colour White
  • Glove Back Material Cowhide
  • Arc Flash PPE Category 3
  • Series Endura(R) 378GKTFG
  • Knuckle Protection Material Leather
  • Glove Cut Gunn
  • Glove Construction Cut and Sewn
  • Pairs per Package 12
  • ANSI/ISEA Abrasion Level Not Tested
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list