!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRE RINSE FAUCET: GOOSENECK FAUCET SPOUT, T&S, CHROME FINISH, 1.42 GPM FLOW RATE, MANUAL

PRE RINSE FAUCET: GOOSENECK FAUCET SPOUT, T&S, CHROME FINISH, 1.42 GPM FLOW RATE, MANUAL

T&S BRASS

PRE RINSE FAUCET: GOOSENECK FAUCET SPOUT, T&S, CHROME FINISH, 1.42 GPM FLOW RATE, MANUAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRE RINSE FAUCET: GOOSENECK FAUCET SPOUT, T&S, CHROME FINISH, 1.42 GPM FLOW RATE, MANUAL

PRE RINSE FAUCET: GOOSENECK FAUCET SPOUT, T&S, CHROME FINISH, 1.42 GPM FLOW RATE, MANUAL

T&S BRASS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $482.29 / each

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5WMY1
  • Mfr. Model # B-2250-B
  • UNSPSC # 30181519
  • CATALOGUE PAGE # 1703
  • Shipping Weight 8.25 lbs

Product Details

This T&S pre-rinse faucet has a one-year manufacturer's warranty. In addition, it meets the standards for AB1953, CSA, and NSF 61. It has a 1.15gpm flow rate.

Technical Specs

  • ItemPre-Rinse Faucet
  • Faucet TypePre-Rinse Faucet
  • Number of Handles1
  • Faucet Handle TypeLever
  • Faucet FinishChrome
  • Faucet Body MaterialBrass
  • Flow Outlet Type - FaucetSpray
  • CEC CompliantCEC Compliant
  • Manufacturers Warranty Length1 Year
  • Max. Mounting Hole Center Distance8 in
  • Mounting Type - Faucet Deck
  • Number of Holes 1
  • Faucet Activation Manual
  • Faucet Spout Shape Gooseneck
  • Plumbing Brand T&S
  • Flow Rate 1.15 gpm
  • Standards AB1953, CSA, NSF 61
  • Water Inlet Connection Size 3/8 in
  • Spout Length 14 1/16 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: California Energy Commission (CEC) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list