Product ITEM is unavailable. See products from the same category below.
Single-Hole Deck-Mount Pre-Rinse Faucets
Single-hole deck-mount pre-rinse faucets install into one hole on a flat surface, such as a sink or counter. The split for hot and cold water is below the deck so only one installation hole is necessary, Faucets provide running water for dishwashing, food processing, or other washdown applications. These faucets typically have a long high-pressure hose at the end of their spout that extends their reach and allows for flexible water spray delivery.
This T&S pre-rinse faucet has a one-year manufacturer's warranty. In addition, it meets the standards for AB1953, CSA, and NSF 61. It has a 1.42 gpm flow rate.
This T&S pre-rinse faucet has a one-year manufacturer's warranty. In addition, it meets the standards for AB1953, CSA, and NSF 61. It has a 1.42 gpm flow rate.
This T&S pre-rinse faucet includes wall bracket. It has a one-year manufacturer's warranty. In addition, it meets the standards for AB1953, CSA, and NSF 61. It has a 1.42 gpm flow rate.
This T&S pre-rinse faucet includes wall bracket. It has a one-year manufacturer's warranty. In addition, it meets the standards for AB1953, CSA, and NSF 61. It has a 1.42 gpm flow rate.
This T&S pre-rinse faucet has a one-year manufacturer's warranty. In addition, it meets the standards for AB1953, CSA, and NSF 61. It has a 1.15gpm flow rate.
This T&S pre-rinse faucet has a one-year manufacturer's warranty. In addition, it meets the standards for AB1953, CSA, and NSF 61. It has a 1.15gpm flow rate.
This Dominion Commercial Faucets pre-rinse faucet includes deck mount, pre-rinse faucet, solid lever handles. In addition, it meets the standards for AB1953. It has a 1.6 gpm flow rate.
This Dominion Commercial Faucets pre-rinse faucet includes deck mount, pre-rinse faucet, solid lever handles. In addition, it meets the standards for AB1953. It has a 1.6 gpm flow rate.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.