!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRE RINSE REPAIR KIT: FITS T AND S BRASS BRAND, BRASS

PRE RINSE REPAIR KIT: FITS T AND S BRASS BRAND, BRASS

T&S BRASS

PRE RINSE REPAIR KIT: FITS T AND S BRASS BRAND, BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRE RINSE REPAIR KIT: FITS T AND S BRASS BRAND, BRASS

PRE RINSE REPAIR KIT: FITS T AND S BRASS BRAND, BRASS

T&S BRASS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $76.13 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG10C466
  • Mfr. Model # EZ-K
  • UNSPSC # 30181504
  • CATALOGUE PAGE # 1703
  • Shipping Weight 0.35 lbs

Product Details

This pre rinse repair kit is compatible with the following brand(s): T&S brass. In addition, it meets the standards for AB1953 and CSA. It has a brass finish, and is made of brass.

Technical Specs

  • ItemPre Rinse Repair Kit
  • Fits BrandT&S Brass
  • Connection Size3/8 in
  • Material of ConstructionBrass
  • Faucet Part Type Pre-Rinse Installation Kits
  • For Use With Mfr. Model Number B-0113-ADF12-B, B-0113-B, B-0113-BJ, B-0123-B, B-2187, B-2250-B, B-2290, B-2338
  • Finish Brass
  • Standards AB1953, CSA
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list