ANTI-SLIP TREAD, VERY COARSE, 46 GRIT SIZE, BLACK, SOLID, 6 X 24 IN, 52 MIL THICK, 10 PK
ANTI-SLIP TREAD, VERY COARSE, 46 GRIT SIZE, BLACK, SOLID, 6 X 24 IN, 52 MIL THICK, 10 PK
JESSUP MANUFACTURING
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This not glow-in-the-dark antislip tread meets the standards for ADA, Prop 65, NFSI for High Traction, and OSHA. It is designed for indoor and outdoor environments, and it has a grit size of 46. This black antislip tread measures 6 inch width x 2 feet length, and it has a thickness of 52 mil, plus it is chemical-resistant and oil-resistant. In addition, it has a temperature range of 150 Degrees F to -20 Degrees F.
Technical Specs
Item Antislip Tread
Tape Colour Black
Imperial Tape Width 6 in
Tape Thickness 52 mil
Grit Size 46
Minimum Tape Performance Temperature -20 Degrees F
Environment Indoor/Outdoor
Glow-in-the-Dark Not Glow-in-the-Dark
Specifications Met ADA, NFSI, OSHA
Adhesion to Steel 100 oz/in
Minimum Application Temperature 50 Degrees F
Product Form Strips
Anti-Slip Surface Aluminum Oxide
Tape Pattern Solid
Fluorescent Not Fluorescent
Imperial Tape Length 2 ft
Abrasive Grade Very Coarse Abrasive
Tape Adhesive Material Acrylic
Maximum Tape Performance Temperature 150 Degrees F
Legend No Legend
Specialty Environment Applications Chemical Environments
Tape Resistance Properties Chemical-Resistant, Oil-Resistant
Adhesive Properties Aggressive Adhesive
Package Quantity 10
Standards ADA, Prop 65, NFSI Certified for High Traction, OSHA
Traffic Type Heavy Traffic
Country of Origin United States
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$161.80
/ CASE
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$198.77
/ CASE
JESSUP MANUFACTURING
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$205.93
/ pkg.
JESSUP MANUFACTURING
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$92.45
/ pkg.
JESSUP MANUFACTURING
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$363.89
/ pkg.
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$57.69
/ pkg.