ANTI-SLIP TREAD, COARSE, 60 GRIT SIZE, BLACK/YELLOW, MESSAGE, 6 X 24 IN, 32 MIL THICK, 24 PK
ANTI-SLIP TREAD, COARSE, 60 GRIT SIZE, BLACK/YELLOW, MESSAGE, 6 X 24 IN, 32 MIL THICK, 24 PK
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Safety Track(R). Abrasive, non-slip, high traction safety tape, 60 grit. Caution - Watch Your Step, Black on Yellow. Size: 6 inch x 24 feet. Sold by box of 50.
Technical Specs
Item Antislip Tread
Tape Colour Black, Yellow
Imperial Tape Width 6 in
Tape Thickness 0.0032 in
Grit Size 60
Minimum Tape Performance Temperature -20 Degrees F
Tape Brand Safety Track(R)
Environment Indoor/Outdoor
Glow-in-the-Dark Not Glow-in-the-Dark
Specifications Met ADA, NFSI, OSHA
Adhesion to Steel 75 oz/in
Tape Adhesive Format Single-Sided
Minimum Application Temperature 50 Degrees F
Product Form Strips
Anti-Slip Surface Aluminum Oxide
Tape Backing Material Paper
Traffic Type Medium Traffic
Tape Pattern Message, Striped
Fluorescent Not Fluorescent
Imperial Tape Length 2 ft
Abrasive Grade Coarse Abrasive
Tape Adhesive Material Acrylic
Maximum Tape Performance Temperature 150 Degrees F
Series Commercial Grade Colors
Legend Watch Your Step
Specialty Environment Applications Chemical Environments
Tape Resistance Properties Chemical-Resistant, Fluid-Resistant
Adhesive Properties Aggressive Adhesive
Liner Included Liner Included
Package Quantity 24
Standards ADA, Prop 65, NFSI Certified for High Traction, OSHA
Tape Backing Construction Paper
Tape Properties Easy to Trim and Remove
Country of Origin United States
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$161.80
/ CASE
JESSUP MANUFACTURING
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$205.93
/ pkg.
JESSUP MANUFACTURING
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$92.45
/ pkg.
JESSUP MANUFACTURING
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$76.91
/ pkg.
JESSUP MANUFACTURING
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$363.89
/ pkg.
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$57.69
/ pkg.