!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Traffic Type
Tape Pattern
Tape Colour
Legend
Imperial Tape Width
Imperial Tape Length
Tape Thickness ?
Abrasive Grade
Tape Adhesive Material
Minimum Tape Performance Temperature
Maximum Tape Performance Temperature
Tape Brand
Sub-Brand
Series
Environment
Glow-in-the-Dark ?
Specialty Environment Applications
Specifications Met
Package Quantity
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Antislip Tape Treads

Precut antislip tape treads have a gritted surface to prevents slips and falls on stair treads, ramps, and flooring. It is backed with a pressure-sensitive adhesive to secure the tape to the substrate. Precut tape treads provides a consistent appearance and ensures treads used for the same installation are the same length and width.

https://catalogue.grainger.ca/?hybris=true

 78  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • ABILITY ONE
  • ANTI-SLIP TREAD, COARSE, 60 GRIT SIZE, BLACK, SOLID, 6 X 24 IN, 80 MIL THICK, RUBBER
  • Item # WWG5MM74
  • Mfr. Model # 7220-00-205-0389
  • EHC: EHC :
  • This not glow-in-the-dark antislip tread is designed for indoor and outdoor environments, and it has a grit size of 60. This black antislip tread measures 6 inch width x 2 feet length, and it has a thickness of 80 mil. In addition, it has a temperature range of 175 Degrees F to 40 Degrees F.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • JESSUP MANUFACTURING
  • ANTI-SLIP TREAD, COARSE, 60 GRIT SIZE, BLACK/YELLOW, MESSAGE, 6 X 24 IN, 32 MIL THICK, 10 PK
  • Item # WWG448K62
  • Mfr. Model # GRAN12748
  • EHC: EHC :
  • This not glow-in-the-dark antislip tread meets the standards for ADA, Prop 65, NFSI for High Traction, and OSHA. It is designed for indoor and outdoor environments, and it has a grit size of 60. This black and yellow antislip tread measures 6 inch width x 2 feet length, and it has a thickness of 32 mil, plus it is chemical-resistant and fluid-resistant. In addition, it has a temperature range of 150 Degrees F to -20 Degrees F.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1235
  • WOOSTER
  • ANTI-SLIP TREAD, VERY COARSE, 46 GRIT SIZE, BLACK, SOLID, 3 X 24 IN, 42 MIL THICK, 50 PK
  • Item # WWG12E940
  • Mfr. Model # GRAN13678
  • EHC: EHC :
  • This not glow-in-the-dark antislip tread meets the standards for MIL-D-17951e, MIL-W-5044c, and MIL. It is designed for indoor and outdoor environments, and it has a grit size of 46. This black antislip tread measures 3 inch width x 2 feet length, and it has a thickness of 42 mil. In addition, it has a temperature range of 220 Degrees F to -40 Degrees F.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GORILLA
  • GORILLA ANTISLIP TREAD, BLACK, 2 IN W X 10 FT L, UV-RESISTANT, WEATHERPROOF
  • Item # GGL106435
  • Mfr. Model # 106435
  • EHC: EHC :
  • This antislip tread meets NFSI standards. It is designed for indoor and outdoor environments. This black antislip tread measures 2 inch width x 10 feet length, plus it is UV-resistant, weatherproof. In addition, it has a temperature range of 220 Degrees F to -40 Degrees F.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1222
  • CONDOR
  • SAFETY TRACK 3100 COMMERCIAL GRADE ANTISLIP TREAD, BLACK, 0.028 IN THICK, RUBBER ADHESIVE, 6 IN W X 2 FT L
  • Item # JSP3100-6X24
  • Mfr. Model # 3100-6X24
  • EHC: EHC :
  • Safety Track(R) anti-skid tape. Engineered to exceed OSHA Standards by providing a durable, consistent non-slip surface. Our use of silicon carbide grit ensures the longevity in both indoor and outdoor applications. 6 inch x 24 foot (50 pc.) black cleat.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SURE-FOOT
  • ANTI-SLIP TREAD, VERY COARSE, 20 TO 30 GRIT SIZE, YELLOW, SOLID, 3 X 24 IN, RUBBER/PAPER, 12 PK
  • Item # WWG31AP71
  • Mfr. Model # 84508EM
  • EHC: EHC :
  • This antislip tread meets the standards for ADA and OSHA. It is designed for indoor and outdoor environments, and it has a grit size of 20 to 30. This yellow antislip tread measures 3 inch width x 2 feet length, and it has a thickness of 46.9 mil, plus it includes a liner. In addition, it has a temperature range of 220 Degrees F to -40 Degrees F.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • JESSUP MANUFACTURING
  • ANTI-SLIP TREAD, FINE, 80 GRIT SIZE, BLACK, SOLID, 2 IN X 24 IN, 28 MIL THICK, RUBBER, 50 PK
  • Item # WWG12E773
  • Mfr. Model # GRAN4996
  • EHC: EHC :
  • This not glow-in-the-dark antislip tread meets the standards for ADA, Prop 65, NFSI for High Traction, and OSHA. It is designed for indoor and outdoor environments, and it has a grit size of 80. This black antislip tread measures 2 inch width x 2 feet length, and it has a thickness of 28 mil, plus it includes a liner and is fluid-resistant, fuel-resistant, water-resistant. In addition, it has a temperature range of 200 Degrees F to -20 Degrees F.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WOOSTER
  • ANTI-SLIP TREAD, VERY COARSE, 46 GRIT SIZE, BLACK, SOLID, 6 X 24 IN, 41 MIL THICK, 50 PK
  • Item # WWG452D75
  • Mfr. Model # MB0624
  • EHC: EHC :
  • This not glow-in-the-dark antislip tread meets the standards for ADA, NFPA 1903-03, and OSHA. It is designed for indoor and outdoor environments, and it has a grit size of 46. This black antislip tread measures 6 inch width x 2 feet length, and it has a thickness of 41 mil. In addition, it has a temperature range of 220 Degrees F to -40 Degrees F.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SURE-FOOT
  • ANTI-SLIP TREAD, VERY COARSE, 8 TO 16 GRIT SIZE, YELLOW, SOLID, 3 X 24 IN, RUBBER, 24 PK
  • Item # WWG31AP56
  • Mfr. Model # 84408EC
  • EHC: EHC :
  • This antislip tread meets the standards for ADA and OSHA. It is designed for indoor and outdoor environments, and it has a grit size of 8 to 16. This yellow antislip tread measures 3 inch width x 2 feet length, and it has a thickness of 109.4 mil, plus it includes a liner. In addition, it has a temperature range of 220 Degrees F to -40 Degrees F.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WOOSTER
  • ANTI-SLIP TREAD, VERY COARSE, 46 GRIT SIZE, CLEAR, SOLID, 6 X 24 IN, 44 MIL THICK, 10 PK
  • Item # WWG452D88
  • Mfr. Model # CLF0624.10
  • EHC: EHC :
  • This not glow-in-the-dark antislip tread meets the standards for ADA, NFPA 1903-03, and OSHA. It is designed for indoor and outdoor environments, and it has a grit size of 46. This clear antislip tread measures 6 inch width x 2 feet length, and it has a thickness of 44 mil. In addition, it has a temperature range of 220 Degrees F to -40 Degrees F.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WOOSTER
  • ANTI-SLIP TREAD, VERY COARSE, 46 GRIT SIZE, BLACK, SOLID, 6 X 24 IN, 41 MIL THICK, 10 PK
  • Item # WWG452D76
  • Mfr. Model # MB0624.10
  • EHC: EHC :
  • This not glow-in-the-dark antislip tread meets the standards for ADA, NFPA 1903-03, and OSHA. It is designed for indoor and outdoor environments, and it has a grit size of 46. This black antislip tread measures 6 inch width x 2 feet length, and it has a thickness of 41 mil. In addition, it has a temperature range of 220 Degrees F to -40 Degrees F.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • INCOM MANUFACTURING
  • ANTI-SLIP TAPE, WATCH YOUR STEP, BLK/YLW, 2 FT L, 6 IN W, 32 MILS THICK, ACRYLIC/ALUMINUM OXIDE
  • Item # ICMSG3126WYS
  • Mfr. Model # SG3126WYS
  • EHC: EHC :
  • This black and yellow striped anti-slip tape is two feet long, six inches wide, 32 mils thick, and has an adhesive strength of 80 ounces per inch. It features a liner backing, a watch your step message, size 60 aluminum oxide grit, and acrylic adhesive. It is made for indoor and outdoor use in a temperature setting of -20 Degrees F to 175 Degrees F.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • JESSUP MANUFACTURING
  • ANTI-SLIP TREAD, COARSE, 60 GRIT SIZE, BLACK/YELLOW, MESSAGE, 6 X 24 IN, 32 MIL THICK, 24 PK
  • Item # WWG12E825
  • Mfr. Model # GRAN5057
  • EHC: EHC :
  • This not glow-in-the-dark antislip tread meets the standards for ADA, Prop 65, NFSI for High Traction, and OSHA. It is designed for indoor and outdoor environments, and it has a grit size of 60. This black and yellow antislip tread measures 6 inch width x 2 feet length, and it has a thickness of 32 mil, plus it includes a liner and is chemical-resistant and fluid-resistant. In addition, it has a temperature range of 150 Degrees F to -20 Degrees F.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list