!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANTI-SLIP TREAD, COARSE, 60 GRIT SIZE, BLACK/YELLOW, MESSAGE, 6 X 24 IN, 32 MIL THICK, 24 PK

ANTI-SLIP TREAD, COARSE, 60 GRIT SIZE, BLACK/YELLOW, MESSAGE, 6 X 24 IN, 32 MIL THICK, 24 PK

JESSUP MANUFACTURING

ANTI-SLIP TREAD, COARSE, 60 GRIT SIZE, BLACK/YELLOW, MESSAGE, 6 X 24 IN, 32 MIL THICK, 24 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANTI-SLIP TREAD, COARSE, 60 GRIT SIZE, BLACK/YELLOW, MESSAGE, 6 X 24 IN, 32 MIL THICK, 24 PK

ANTI-SLIP TREAD, COARSE, 60 GRIT SIZE, BLACK/YELLOW, MESSAGE, 6 X 24 IN, 32 MIL THICK, 24 PK

JESSUP MANUFACTURING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $92.45 / pkg. of 24

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG12E825
  • Mfr. Model # GRAN5057
  • UNSPSC # 31201513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.6 lbs

Product Details

This not glow-in-the-dark antislip tread meets the standards for ADA, Prop 65, NFSI for High Traction, and OSHA. It is designed for indoor and outdoor environments, and it has a grit size of 60. This black and yellow antislip tread measures 6 inch width x 2 feet length, and it has a thickness of 32 mil, plus it includes a liner and is chemical-resistant and fluid-resistant. In addition, it has a temperature range of 150 Degrees F to -20 Degrees F.

Technical Specs

  • ItemAntislip Tread
  • Tape ColourBlack, Yellow
  • Imperial Tape Width6 in
  • Tape Thickness32 mil
  • Grit Size60
  • Minimum Tape Performance Temperature-20 Degrees F
  • EnvironmentIndoor/Outdoor
  • Glow-in-the-DarkNot Glow-in-the-Dark
  • Specifications MetADA, NFSI, OSHA
  • Adhesion to Steel75 oz/in
  • Liner IncludedLiner Included
  • Package Quantity24
  • StandardsADA, Prop 65, NFSI Certified for High Traction, OSHA
  • Tape Backing ConstructionPaper
  • Traffic TypeMedium Traffic
  • Tape Pattern Message
  • Fluorescent Not Fluorescent
  • Imperial Tape Length 2 ft
  • Abrasive Grade Coarse Abrasive
  • Tape Adhesive Material Acrylic
  • Maximum Tape Performance Temperature 150 Degrees F
  • Legend Caution
  • Specialty Environment Applications Chemical Environments
  • Tape Resistance Properties Chemical-Resistant, Fluid-Resistant
  • Adhesive Properties Aggressive Adhesive
  • Minimum Application Temperature 50 Degrees F
  • Product Form Strips
  • Anti-Slip Surface Aluminum Oxide
  • Tape Backing Material Paper
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list