ANTISLIP TAPE, VERY COARSE, 46 GRIT SIZE, SOLID, BLACK, 6 IN X 60 FT, 41 MIL THICK, RUBBER
ANTISLIP TAPE, VERY COARSE, 46 GRIT SIZE, SOLID, BLACK, 6 IN X 60 FT, 41 MIL THICK, RUBBER
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This 3200 heavy duty grade not glow-in-the-dark antislip tape meets the standards for ADA, Prop 65, NFSI for High Traction, and OSHA. It is designed for indoor and outdoor environments, and it has a grit size of 46. This black antislip tape measures 6 inch width x 60 feet length, and it has a thickness of 0. 012 inch, plus it includes a liner and is chemical-resistant and oil-resistant. In addition, it has a temperature range of 175 Degrees F to -20 Degrees F.
Technical Specs
Item Antislip Tape
Tape Colour Black
Imperial Tape Width 6 in
Tape Thickness 0.012 in
Grit Size 46
Minimum Tape Performance Temperature -20 Degrees F
Tape Brand Safety Track(R)
Environment Indoor/Outdoor
Glow-in-the-Dark Not Glow-in-the-Dark
Specifications Met ADA, NFSI, OSHA
Adhesion to Steel 100 oz/in
Tape Adhesive Format Single-Sided
Minimum Application Temperature 50 Degrees F
Product Form Continuous Roll
Anti-Slip Surface Silicon Carbide
Tape Backing Material Paper
Traffic Type Heavy Traffic
Tape Pattern Solid
Fluorescent Not Fluorescent
Imperial Tape Length 60 ft
Abrasive Grade Very Coarse Abrasive
Tape Adhesive Material Rubber
Maximum Tape Performance Temperature 175 Degrees F
Series 3200 Heavy Duty Grade
Legend No Legend
Specialty Environment Applications Muddy Environments, Oily Environments
Tape Resistance Properties Chemical-Resistant, Oil-Resistant
Adhesive Properties Aggressive Adhesive
Liner Included Liner Included
Package Quantity 1
Standards ADA, Prop 65, NFSI Certified for High Traction, OSHA
Tape Backing Construction Paper
Tape Properties Easy to Trim and Remove
Country of Origin United States
(subject to change)
Alternate Products
INCOM MANUFACTURING
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$236.90
/ each