!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANTI-SLIP TAPE, BLACK, 50 FT L/6 IN W/3 IN DIA, 40 MILS THICK, ACRYLIC/ALUMINUM OXIDE

ANTI-SLIP TAPE, BLACK, 50 FT L/6 IN W/3 IN DIA, 40 MILS THICK, ACRYLIC/ALUMINUM OXIDE

INCOM MANUFACTURING

ANTI-SLIP TAPE, BLACK, 50 FT L/6 IN W/3 IN DIA, 40 MILS THICK, ACRYLIC/ALUMINUM OXIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANTI-SLIP TAPE, BLACK, 50 FT L/6 IN W/3 IN DIA, 40 MILS THICK, ACRYLIC/ALUMINUM OXIDE

ANTI-SLIP TAPE, BLACK, 50 FT L/6 IN W/3 IN DIA, 40 MILS THICK, ACRYLIC/ALUMINUM OXIDE

INCOM MANUFACTURING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $236.90 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ICMSG6506B
  • Mfr. Model # SG6506B
  • UNSPSC # 31201513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.8 lbs

Product Details

This black anti-slip tape is 50 feet long, six inches wide, 40 mils thick, and has a diameter of three inches. It features a liner backing, size 36 aluminum oxide grit, and acrylic adhesive. It is made for indoor and outdoor use in a temperature setting of -20 Degrees F to 175 Degrees F.

Technical Specs

  • ItemAntislip Tape
  • Tape ColourBlack
  • Imperial Tape Width6 in
  • Tape Thickness40 mil
  • Grit Size36
  • Minimum Tape Performance Temperature-20 Degrees F
  • Tape BrandINCOM(R)
  • SeriesSG65
  • LegendNo Legend
  • Specialty Environment ApplicationsDirty Environments, Heavy Debris Environments
  • Tape Resistance PropertiesHydrocarbon-Resistant, Water-Resistant
  • Package Quantity1
  • StandardsANSI A137.1/A326.3, AS/NZS 4586, OSHA1910.24, 1910.26, UKSRG
  • Tape Backing MaterialMineral Abrasive
  • Traffic TypeHeavy Traffic
  • Tape Pattern Solid
  • Fluorescent Not Fluorescent
  • Imperial Tape Length 50 ft
  • Abrasive Grade Very Coarse Abrasive
  • Tape Adhesive Material Acrylic
  • Maximum Tape Performance Temperature 175 Degrees F
  • Sub-Brand Gator Grip(R)
  • Environment Indoor/Outdoor
  • Glow-in-the-Dark Not Glow-in-the-Dark
  • Specifications Met ANSI, AS/NZS, OSHA, UKSRG
  • Liner Included Liner Included
  • Product Form Continuous Roll
  • Anti-Slip Surface Textured
  • Tape Properties Spray Paintable
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list