!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANTI-SLIP TAPE, PRESSURE-SENSITIVE ADHESIVE BACKING, GREY, 60 FT L/2 IN W

ANTI-SLIP TAPE, PRESSURE-SENSITIVE ADHESIVE BACKING, GREY, 60 FT L/2 IN W

3M

ANTI-SLIP TAPE, PRESSURE-SENSITIVE ADHESIVE BACKING, GREY, 60 FT L/2 IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANTI-SLIP TAPE, PRESSURE-SENSITIVE ADHESIVE BACKING, GREY, 60 FT L/2 IN W

ANTI-SLIP TAPE, PRESSURE-SENSITIVE ADHESIVE BACKING, GREY, 60 FT L/2 IN W

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $245.53 / ROLL

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMF370GRY2X60
  • Mfr. Model # F370GRY2X60
  • UNSPSC # 30000000
  • CATALOGUE PAGE # 1238
  • Shipping Weight 1.89 lbs

Product Details

This anti-slip tape features a pressure-sensitive adhesive backing and measures 60-feet long by two inches wide. This tape can be used in locker rooms, athletic equipment areas, boats, interior stairwells, entryways, and lobbies.

Technical Specs

  • ItemAntislip Tape
  • Tape ColourGrey
  • Imperial Tape Width2 in
  • Tape Thickness45 mil
  • Tape Adhesive MaterialRubber
  • Maximum Tape Performance Temperature175 Degrees F
  • Sub-BrandSafety-Walk(TM)
  • EnvironmentIndoor/Outdoor
  • Glow-in-the-DarkNot Glow-in-the-Dark
  • Specifications MetADA, ANSI, ASTM, NFSI, OSHA
  • Adhesion to Steel49 oz/in
  • Tape Adhesive FormatSingle-Sided
  • Minimum Application Temperature40 Degrees F
  • Product FormContinuous Roll
  • Anti-Slip SurfaceVinyl
  • Tape Backing MaterialPolymer
  • Tape Pattern Solid
  • Fluorescent Not Fluorescent
  • Imperial Tape Length 60 ft
  • Abrasive Grade Non-Abrasive
  • Minimum Tape Performance Temperature 40 Degrees F
  • Tape Brand 3M(TM)
  • Series 300
  • Legend No Legend
  • Specialty Environment Applications Wet and Humid Environments
  • Tape Resistance Properties Chemical-Resistant
  • Adhesive Properties Pressure Sensitive
  • Liner Included Liner Included
  • Package Quantity 1
  • Standards ADA 28CFR Part 36, OSHA 29CFR Part 1910
  • Tape Backing Construction Film
  • Traffic Type Barefoot Traffic, Wet Traffic
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list