FULL BODY HARNESS, VEST, QUICK-CONNECT/TONGUE, CAM, L/XL, PADDED, STEEL, AIRCORE
FULL BODY HARNESS, VEST, QUICK-CONNECT/TONGUE, CAM, L/XL, PADDED, STEEL, AIRCORE
HONEYWELL MILLER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This Aircore fall protection harness has steel hardware and polyester webbing. It features contoured ergonomic padding, Duraflex stretchable webbing, and open-core padding technology for optimal airflow. This quick-connect fall protection harness has a D-ring on the back. It has a weight capacity of 400 pounds, includes padding, and is RFID equipped.
Technical Specs
Item Harness
Chest Strap Buckles Quick-Connect
Harness D-Ring Material Steel
Includes Padding Yes
Padding Location Back, Shoulder, Waist
Weight Capacity 400 lb
D-Ring Locations Back
CSA Standards Met CSA Z259.10-12
Features Cam Buckle, Elastic Keepers, Grommets, Back, Belt, Shoulder Pads, Back Mesh Shield
Series AirCore
Webbing Material Polyester
Harness Style Vest
Harness Colour Blue
Harness Sizing L/XL
Leg Strap Buckles Tongue
Torso Adjustment Cam
Harness Application Positioning
RFID Equipped Yes
ANSI Standards Met ANSI A10.32, ANSI Z359.11-14
Hardware Material Steel
Webbing Coating Uncoated
With Belt No
Country of Origin Mexico
(subject to change)
Alternate Products
HONEYWELL MILLER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$740.19
/ each