!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FULL BODY HARNESS, VEST, QUICK-CONNECT, CAM, L/XL, PADDED, AIRCORE

FULL BODY HARNESS, VEST, QUICK-CONNECT, CAM, L/XL, PADDED, AIRCORE

HONEYWELL MILLER

FULL BODY HARNESS, VEST, QUICK-CONNECT, CAM, L/XL, PADDED, AIRCORE close
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
FULL BODY HARNESS, VEST, QUICK-CONNECT, CAM, L/XL, PADDED, AIRCORE

FULL BODY HARNESS, VEST, QUICK-CONNECT, CAM, L/XL, PADDED, AIRCORE

HONEYWELL MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $740.19 / each

EHC: EHC :
Min Qty 6 = $4,441.14

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
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
  • Item # MLRAC-QC/UBL
  • Mfr. Model # AC-QC/UBL
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 981
  • Shipping Weight 6.45 lbs

Product Details

This Aircore fall protection harness has steel hardware and polyester webbing. It features contoured ergonomic padding, Duraflex stretchable webbing, and open-core padding technology for optimal airflow. This quick-connect fall protection harness has a D-ring on the back. It has a weight capacity of 400 pounds, includes padding, and is RFID equipped.

Technical Specs

  • ItemHarness
  • Chest Strap BucklesQuick-Connect
  • Harness D-Ring MaterialSteel
  • Includes PaddingYes
  • Padding LocationBack, Shoulder, Waist
  • Weight Capacity400 lb
  • D-Ring LocationsBack
  • CSA Standards MetCSA Z259.10-12
  • FeaturesStretchable Polyester Webbing, Cam Buckle, Elastic Keepers, Back, Belt, Shoulder Pads
  • SeriesAircore
  • Webbing MaterialPolyester
  • Harness Style Vest
  • Harness Colour Blue
  • Harness Sizing L/XL
  • Leg Strap Buckles Quick-Connect
  • Torso Adjustment Cam
  • Harness Application General Use
  • RFID Equipped Yes
  • ANSI Standards Met ANSI A10.32, ANSI Z359.11-14
  • Hardware Material Aluminum with Clear Chromate, Clear Chromate Finished Carbon Steel
  • Webbing Coating Uncoated
  • With Belt No
  • Country of Origin Mexico (subject to change)