Product ITEM is unavailable. See products from the same category below.
Welding Blankets
Welding blankets drape over workbenches, equipment, floors, and other surfaces to protect against damage caused by exposure to nearby welding heat, sparks, spatter, and sometimes slag. Welding blankets are also used under welding pads in heavy and extreme welding applications.
Toughguard(TM) welding blanket. These 18 oz. heat cleaned fiberglass blankets provide economical, light duty protection against welding sparks and spatter on a vertical plane. Rated for 1,000 Degrees F. Grommets on all four sides. Tan.
Toughguard(TM) welding blanket. These 18 oz. heat cleaned fiberglass blankets provide economical, light duty protection against welding sparks and spatter on a vertical plane. Rated for 1,000 Degrees F. Grommets on all four sides. Tan.
This welding blanket is solvent-, chemical-, and oil-resistant. Its non-slip surface is safe to walk on, and it is non-toxic. When used outdoors, it forms a barrier and is UV- water- and fungus-resistant. Made with high-temperature R51 silicone-coated fibreglass, it can withstand temperatures up to 1750 Degrees F. With grommets at four corners, it is 54 x 72 inches, and has a material weight of 32 ounces per square yard. It is abrasion-resistant, and does not fray or unravel when cut.
This welding blanket is solvent-, chemical-, and oil-resistant. Its non-slip surface is safe to walk on, and it is non-toxic. When used outdoors, it forms a barrier and is UV- water- and fungus-resistant. Made with high-temperature R51 silicone-coated fibreglass, it can withstand temperatures up to 1750 Degrees F. With grommets at four corners, it is 54 x 72 inches, and has a material weight of 32 ounces per square yard. It is abrasion-resistant, and does not fray or unravel when cut.
Toughguard(TM) welding blanket. These 18 oz. heat cleaned fiberglass blankets provide economical, light duty protection against welding sparks and spatter on a vertical plane. Rated for 1,000 Degrees F. Grommets on all four sides. Tan.
Toughguard(TM) welding blanket. These 18 oz. heat cleaned fiberglass blankets provide economical, light duty protection against welding sparks and spatter on a vertical plane. Rated for 1,000 Degrees F. Grommets on all four sides. Tan.
Welding spark deflection paper. A flame retardant paper with repositionable adhesive formulated to protect vertical surfaces, glass and paint from welding spatter and grinding marks.
Welding spark deflection paper. A flame retardant paper with repositionable adhesive formulated to protect vertical surfaces, glass and paint from welding spatter and grinding marks.
Toughguard(TM) welding blanket. These 18 oz. heat cleaned fiberglass blankets provide economical, light duty protection against welding sparks and spatter on a vertical plane. Rated for 1,000 Degrees F. Grommets on all four sides. Tan.
Toughguard(TM) welding blanket. These 18 oz. heat cleaned fiberglass blankets provide economical, light duty protection against welding sparks and spatter on a vertical plane. Rated for 1,000 Degrees F. Grommets on all four sides. Tan.
Prevents weld cracks by keeping welded pipes from cooling too quickly. The blankets are secured by a 1 in flat elastic strap with an S-hook that fastens to cotton webbing. The glass cloth on the underside and the canvas on the top with 1 in fiberglass insulation loop provide a tight fit to pipes.
Prevents weld cracks by keeping welded pipes from cooling too quickly. The blankets are secured by a 1 in flat elastic strap with an S-hook that fastens to cotton webbing. The glass cloth on the underside and the canvas on the top with 1 in fiberglass insulation loop provide a tight fit to pipes.
Coated fiberglass industrial welding fire blanket is impregnated with proprietary silicone elastomer coating. This material weighs 32 oz. per square yard and is capable of withstanding temperatures in excess of 1,750 Degrees F.
Coated fiberglass industrial welding fire blanket is impregnated with proprietary silicone elastomer coating. This material weighs 32 oz. per square yard and is capable of withstanding temperatures in excess of 1,750 Degrees F.
Velvet Shield(R) carbonized fiber blanket. Carbonized fiber is the new technology in welding blankets. This material is very lightweight and flexible, yet provides outstanding protection against welding sparks and spatter. Withstands temperatures to 1,800 Degrees F. Not grommeted. Black.
Velvet Shield(R) carbonized fiber blanket. Carbonized fiber is the new technology in welding blankets. This material is very lightweight and flexible, yet provides outstanding protection against welding sparks and spatter. Withstands temperatures to 1,800 Degrees F. Not grommeted. Black.
This welding blanket features lightweight, not recommended for stress relief, soft and flexible. It has an overall length of four feet, an overall width of three feet. It meets the standards for FM approved.
This welding blanket features lightweight, not recommended for stress relief, soft and flexible. It has an overall length of four feet, an overall width of three feet. It meets the standards for FM approved.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.