!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
For Material Type
For Material Grade
AWS Classification
For Welding Position
Welding Current Designation
Overall Diameter
Overall Length
Weight
Tensile Strength (Minimum Required)
Tensile Strength (As Welded)
Yield Strength (Minimum Required)
Yield Strength (As Welded)
Series
Container Type
Standards

Stainless Steel Stick Welding Electrodes

Stainless steel stick welding electrodes provide filler metal for welding stainless steel and other compatible metals in SMAW (shielded metal arc welding) tasks. These welding rods have a coating that releases shielding gas as it's heated, which helps keep contaminants out of the weld pool. This means the electrodes don't require an external source of shielding gas, so they can be used in windy outdoor areas.

https://catalogue.grainger.ca/?hybris=true

169 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • ESAB
  • OK 55.00 LOW-HYDROGEN ELECTRODE, ALL-POSITION, AC-DCEP, 14 IN L, 1/8 IN DIA, STEEL, 4.7 KG
  • Item # ESB5500323000
  • Mfr. Model # 5500323000
  • EHC: EHC :
  • This OK 55.00 low-hydrogen, all-position, basic electrode is suitable for critical applications requiring exceptional impacts at low temperatures, and provides a smooth, stable arc with very low spatter. It is AC-DCEP (electrode positive), made of steel, and measures 14 inches in length with an 1/8-inch diameter. Available in a 4.7-kilogram package.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • AIR LIQUIDE
  • LA 7018 ELECTRODE, CSA, BASIC DC+/AC, 14 IN L, 1/8 IN DIA, MILD STEEL, 5 KG
  • Item # ALQBLU32971708
  • Mfr. Model # BLU32971708
  • EHC: EHC :
  • This LA 7018 mild-steel electrode is a basic low hydrogen, all-position electrode (E7018-1) used on either DC or AC current. It can obtain code quality welds on higher strength steels with weld-metal toughness properties (charpy impacts) down to -46 Degrees C (-50 Degrees F), when coupled with a low hydrogen weld deposit. It is 14 inches in length with an 1/8-inch diameter, and meets CSA, Class E4918-1-H4 standards. Available in a five-kilogram package.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ESAB
  • OK 55.00 LOW-HYDROGEN ELECTRODE, AC-DCEP, 18 IN L, 5/32 IN DIA, STEEL, 6.2 KG
  • Item # ESB5500404000
  • Mfr. Model # 5500404000
  • EHC: EHC :
  • This OK 55.00 all-position, low-hydrogen, basic steel electrode provides a smooth, stable arc with minimum spatter and is suitable for critical applications requiring exceptional impacts at low temperatures. It is AC-DCEP (electrode positive) with a length of 18 inches and a 5/32-inch diameter. Available in a 6.2-kilogram package.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ESAB
  • OK 55.00 LOW-HYDROGEN ELECTRODE, AC-DCEP, 18 IN L, 3/16 IN DIA, STEEL, 6.1 KG
  • Item # ESB5500504000
  • Mfr. Model # 5500504000
  • EHC: EHC :
  • This OK 55.00 all-position, low-hydrogen, basic steel electrode provides a smooth, stable arc with minimum spatter and is suitable for critical applications requiring exceptional impacts at low temperatures. It is AC-DCEP (electrode positive) with a length of 18 inches and a 3/16-inch diameter. Available in a 6.1-kilogram package.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ESAB
  • OK 55.00 LOW-HYDROGEN ELECTRODE, ALL-POSITION, AC-DCEP, 14 IN L, 3/32 IN DIA, STEEL, 4.1 KG
  • Item # ESB5500253000
  • Mfr. Model # 5500253000
  • EHC: EHC :
  • This OK 55.00 low-hydrogen, all-position, basic electrode is suitable for critical applications requiring exceptional impacts at low temperatures, and provides a smooth, stable arc with very low spatter. It is AC-DCEP (electrode positive), made of steel, and measures 14 inches in length with a 3/32-inch diameter. Available in a 4.1-kilogram package.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • AIR LIQUIDE
  • LA 7018 ELECTRODE, CSA, BASIC DC+/AC, 14 IN L, 5/32 IN DIA, MILD STEEL, 5 KG
  • Item # ALQBLU32971710
  • Mfr. Model # BLU32971710
  • EHC: EHC :
  • This LA 7018 mild-steel electrode is a basic low hydrogen, all-position electrode (E7018-1) used on either DC or AC current. It can obtain code quality welds on higher strength steels with weld-metal toughness properties (charpy impacts) down to -46 Degrees C (-50 Degrees F), when coupled with a low hydrogen weld deposit. It is 14 inches in length with a 5/32-inch diameter, and meets CSA, Class E4918-1-H4 standards. Available in a five-kilogram package.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HOBART
  • HOBART 418 ELECTRODE, CSA, AC/DCEN/DCEP, MIN 70000 PSI, 14 IN L, 1/8 IN DIA, MILD STEEL, 10 LB
  • Item # HBTE7018-1-1/8-10
  • Mfr. Model # E7018-1-1/8-10
  • EHC: EHC :
  • This Hobart 418 mild-steel electrode has an AC, DCEN, and DCEP polarity and provides an X-ray quality weld with a stable arc and low spatter level. It is 14 inches long with an 1/8-inch diameter, and a minimum tensile strength of 70,000 PSI. Meets CSA standards. Available in a 10-pound package.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • AIR LIQUIDE
  • LA 7018 ELECTRODE, CSA, BASIC DC+/AC, 18 IN L, 3/16 IN DIA, MILD STEEL, 5 KG
  • Item # ALQBLU32971712
  • Mfr. Model # BLU32971712
  • EHC: EHC :
  • This LA 7018 mild-steel electrode is a basic low hydrogen, all-position electrode (E7018-1) used on either DC or AC current. It can obtain code quality welds on higher strength steels with weld-metal toughness properties (charpy impacts) down to -46 Degrees C (-50 Degrees F), when coupled with a low hydrogen weld deposit. It is 18 inches in length with a 3/16-inch diameter, and meets CSA, Class E4918-1-H4 standards. Available in a five-kilogram package.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ESAB
  • STICK ELECTRODE, STAINLESS STEEL, E316/316L-16, 3/32 X 14 IN, 5 LB, SUREWELD 316L
  • Item # ESBN3161324P
  • Mfr. Model # N3161324P
  • EHC: EHC :
  • This Sureweld 316L stick electrode is made of stainless steel. In addition, it is for use with: stainless steel to stainless steel. It has an overall length of 14 inches, an overall diameter of 3/32 inches, and weighs five pounds. It can be used for stick welding (SMAW), in positions including flat, horizontal, vertical-down, vertical-up and meets the standards for AWS A5.4.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HOBART
  • HOBART 418 ELECTRODE, CSA, AC/DCEN/DCEP, MIN 70000 PSI, 14 IN L, 3/32 IN DIA, MILD STEEL, 10 LB
  • Item # HBTE7018-1-3/32-10
  • Mfr. Model # E7018-1-3/32-10
  • EHC: EHC :
  • This Hobart 418 mild-steel electrode has an AC, DCEN, and DCEP polarity and provides an X-ray quality weld with a stable arc and low spatter level. It is 14 inches long with a 3/32-inch diameter, and a minimum tensile strength of 70,000 PSI. Meets CSA standards. Available in a 10-pound package.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ESAB
  • OK 55.00 LOW-HYDROGEN ELECTRODE, AC-DCEP, 18 IN L, 1/4 IN DIA, STEEL, 6.5 KG
  • Item # ESB5500604000
  • Mfr. Model # 5500604000
  • EHC: EHC :
  • This OK 55.00 all-position, low-hydrogen, basic steel electrode provides a smooth, stable arc with minimum spatter and is suitable for critical applications requiring exceptional impacts at low temperatures. It is AC-DCEP (electrode positive) with a length of 18 inches and a 1/4-inch diameter. Available in a 6.5-kilogram package.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HOBART
  • HOBART 418 ELECTRODE, CSA, AC/DCEN/DCEP, MIN 70000 PSI, 14 IN L, 5/32 IN DIA, MILD STEEL, 10 LB
  • Item # HBTE7018-1-5/32-10
  • Mfr. Model # E7018-1-5/32-10
  • EHC: EHC :
  • This Hobart 418 mild-steel electrode has an AC, DCEN, and DCEP polarity and provides an X-ray quality weld with a stable arc and low spatter level. It is 14 inches long with a 5/32-inch diameter, and a minimum tensile strength of 70,000 PSI. Meets CSA standards. Available in a 10-pound package.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ESAB
  • OK 55.00 LOW-HYDROGEN ELECTRODE, ALL-POSITION, AC-DCEP, 18 IN L, 1/8 IN DIA, STEEL, 6 KG
  • Item # ESB5500324000
  • Mfr. Model # 5500324000
  • EHC: EHC :
  • This OK 55.00 low-hydrogen, all-position, basic electrode is suitable for critical applications requiring exceptional impacts at low temperatures, and provides a smooth, stable arc with very low spatter. It is AC-DCEP (electrode positive), made of steel, and measures 18 inches in length with an 1/8-inch diameter. Available in a six-kilogram package.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HOBART
  • HOBART 335A ELECTRODE, CSA, AC/DCEN, MIN 60000 PSI, 14 IN L, 1/8 IN DIA, MILD STEEL, 10 LB
  • Item # HBTE6011-1/8-10LB
  • Mfr. Model # E6011-1/8-10LB
  • EHC: EHC :
  • Designed for use with AC or DCEN power sources, this Hobart 335A all-position, cellulose-based, mild-steel electrode provides stable arc characteristics and good penetration. It is 14 inches long with an 1/8-inch diameter, and has a minimum tensile strength of 60,000 PSI. Meets CSA standards. Available in a 10-pound package.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ESAB
  • ATOM ARC 8018 ELECTRODE, CSA, AC-DCEP, MIN 70000 TO 80000 PSI, 14 IN L, 5/32 IN DIA
  • Item # ESB255045320
  • Mfr. Model # 255045320
  • EHC: EHC :
  • This Atom Arc 8018 electrode is AC-DCEP (electrode positive) and used to weld high-tensile steels in the 70 to 80 ksi (483 to 553 MPa) tensile strength range. It measures 14 inches in length with a 5/32-inch diameter, and meets CSA W48 standards.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ESAB
  • STICK ELECTRODE, STAINLESS STEEL, E309/309L-16, 3/32 X 14 IN, 5 LB, SUREWELD 309L
  • Item # ESBN3091324P
  • Mfr. Model # N3091324P
  • EHC: EHC :
  • This Sureweld 309L stick electrode is made of stainless steel. In addition, it is for use with: stainless steel to stainless steel. It has an overall length of 12 inches, an overall diameter of 3/32 inches, and weighs five pounds. It can be used for stick welding (SMAW), in positions including flat, horizontal, vertical-down, vertical-up and meets the standards for AWS A5.4.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list