!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OK 55.00 LOW-HYDROGEN ELECTRODE, ALL-POSITION, AC-DCEP, 18 IN L, 1/8 IN DIA, STEEL, 6 KG

OK 55.00 LOW-HYDROGEN ELECTRODE, ALL-POSITION, AC-DCEP, 18 IN L, 1/8 IN DIA, STEEL, 6 KG

ESAB

OK 55.00 LOW-HYDROGEN ELECTRODE, ALL-POSITION, AC-DCEP, 18 IN L, 1/8 IN DIA, STEEL, 6 KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OK 55.00 LOW-HYDROGEN ELECTRODE, ALL-POSITION, AC-DCEP, 18 IN L, 1/8 IN DIA, STEEL, 6 KG

OK 55.00 LOW-HYDROGEN ELECTRODE, ALL-POSITION, AC-DCEP, 18 IN L, 1/8 IN DIA, STEEL, 6 KG

ESAB

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $91.52 / pkg.

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ESB5500324000
  • Mfr. Model # 5500324000
  • UNSPSC # 23150000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Product Details

This OK 55.00 low-hydrogen, all-position, basic electrode is suitable for critical applications requiring exceptional impacts at low temperatures, and provides a smooth, stable arc with very low spatter. It is AC-DCEP (electrode positive), made of steel, and measures 18 inches in length with an 1/8-inch diameter. Available in a six-kilogram package.

Technical Specs

  • ItemElectrode
  • MaterialMild Steel
  • Overall Diameter3.2 mm
  • Tensile Strength (As Welded)85.6 ksi
  • SeriesOK 55.00
  • For Material TypeMild Steel
  • For Material GradeRM202
  • Container Size39.68 lb
  • Finish/CoatingBasic
  • AWS Classification E7018-1-H4R
  • Process Stick Welding (SMAW)
  • Overall Length 450 mm
  • Yield Strength (As Welded) 72.5 ksi
  • Weight 39.68 lb
  • Welding Current Designation AC, DCEP
  • Standards ABS 3Y H5, BV 3Y H5, CE EN 13479, CWB E4918-1-H4, DB 10.039.03, DNV-GL 3 YH5, LR 3Ym H5, NAKS/HAKC 2.5-4.0mm, RS 3Y H5, SFA/AWS A5.1 E7018-1H4 R, VdTUV 00632
  • Elongation (As Welded) 28%

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list