!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Plumbing Brand
Faucet Spout Shape
Flow Rate ?
Faucet Body Material
CEC Compliant
Standards
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Sensor Single-Hole Deck-Mount Washroom Faucets

Sensor single-hole deck-mount washroom faucets let users start or stop the flow of water without touching the faucets. This reduces the spread of germs and helps keep the washroom environment clean. The faucets automatically turn off after a preset period of time to save water and utility costs and prevent the sink from overflowing. These faucets supply tempered water through a single spout for handwashing and grooming tasks. Users cannot control the temperature of the water flowing through sensor faucets, so they must be preset to water temperatures that prevent scalding injuries. Single-hole deck-mount faucets install into one hole on a flat surface, such as a sink or counter.

https://catalogue.grainger.ca/?hybris=true

 30  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • SLOAN
  • STRAIGHT SPOUT BATHROOM FAUCET: SLOAN, OPTIMA, CHROME FINISH, 0.5 GPM, MOTION SENSOR
  • Item # WWG5YJP4
  • Mfr. Model # EAF275-ISM
  • EHC: EHC :
  • This Sloan Optima series straight spout bathroom faucet includes lithium battery. It has a three-year limited manufacturer's warranty. In addition, it meets the standards for ASME A112.18.1/CSA B125.1. It has a 0.5 gpm flow rate, with a hot/cold cartridge valve, and is 6V DC.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1700
  • SLOAN
  • MID ARC BATHROOM FAUCET: SLOAN, CHROME FINISH, 0.5 GPM FLOW RATE, MOTION SENSOR
  • Item # WWG5WHW8
  • Mfr. Model # SF2150-4
  • EHC: EHC :
  • This Sloan mid-arc bathroom faucet includes four AA alkaline battery, 4 inch centre set trim plate. It has a one-year manufacturer's warranty. In addition, it meets the standards for ASME A112.18.1/CSA B125.1. It has a 0.5 gpm flow rate, with a hot/cold cartridge valve, and is 6V DC.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1700
  • SLOAN
  • GOOSENECK BATHROOM FAUCET: SLOAN, CHROME FINISH, 2.2 GPM FLOW RATE, MOTION SENSOR
  • Item # WWG5WHW9
  • Mfr. Model # SF2250-4
  • EHC: EHC :
  • This Sloan gooseneck bathroom faucet includes four AA alkaline battery, 4 inch centre set trim plate. It has a one-year manufacturer's warranty. In addition, it meets the standards for ASME A112.18.1/CSA B125.1. It has a 2.2 gpm flow rate, with a hot/cold cartridge valve, and is 6V DC.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1700
  • SLOAN
  • STRAIGHT SPOUT BATHROOM FAUCET: SLOAN, OPTIMA, CHROME FINISH, 0.5 GPM FLOW RATE
  • Item # WWG5YJP3
  • Mfr. Model # EAF250-ISM
  • EHC: EHC :
  • This Sloan Optima series straight spout bathroom faucet includes integral spout temperature mixer. It has a three-year manufacturer's warranty. In addition, it meets the standards for ADA. It has a 0.5 gpm flow rate, with a hot/cold cartridge valve, and is 6V DC.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1700
  • SLOAN
  • MID ARC BATHROOM FAUCET: SLOAN, OPTIMA, CHROME FINISH, 1.5 GPM FLOW RATE
  • Item # WWG5YJP2
  • Mfr. Model # EAF150-ISM
  • EHC: EHC :
  • This Sloan Optima series mid-arc bathroom faucet includes integral spout mixer. It has a three-year limited manufacturer's warranty. In addition, it meets the standards for ASME A112.18.1/CSA B125.1. It has a 1½ gpm flow rate, with a solenoid valve, and is 6V DC.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1700
  • SLOAN
  • MID ARC BATHROOM FAUCET: SLOAN, CHROME FINISH, 0.5 GPM FLOW RATE
  • Item # WWG5WHX1
  • Mfr. Model # SF2450-4
  • EHC: EHC :
  • This Sloan mid-arc bathroom faucet includes four AA alkaline battery, 4 inch centre set trim plate. It has a one-year manufacturer's warranty. In addition, it meets the standards for ASME/ANSI, ADA. It has a 0.5 gpm flow rate, with a hot/cold cartridge valve, and is 6V DC.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1700
  • SLOAN
  • MID ARC BATHROOM FAUCET: SLOAN, OPTIMA, CHROME FINISH, 2.2 GPM FLOW RATE
  • Item # WWG5YJP1
  • Mfr. Model # EAF100-P-ISM
  • EHC: EHC :
  • This Sloan Optima series mid-arc bathroom faucet includes sensor activated lavatory faucet. It has a three-year manufacturer's warranty. In addition, it meets the standards for ADA. It has a 2.2 gpm flow rate, with a hot/cold cartridge valve, and is 120V AC/6V DC.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1700
  • SLOAN
  • GOOSENECK BATHROOM FAUCET: SLOAN, CHROME FINISH, 2.2 GPM FLOW RATE, MOTION SENSOR
  • Item # WWG5UVA2
  • Mfr. Model # SF2200-4
  • EHC: EHC :
  • This Sloan gooseneck bathroom faucet includes 4 inch centre set trim plate, battery back up four AA alkaline battery. It has a one-year manufacturer's warranty. In addition, it meets the standards for ASME A112.18.1/CSA B125.1. It has a 2.2 gpm flow rate, with a hot/cold cartridge valve, and is 6V DC.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1700
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list