!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MID ARC BATHROOM FAUCET: SLOAN, CHROME FINISH, 0.5 GPM FLOW RATE, MOTION SENSOR

MID ARC BATHROOM FAUCET: SLOAN, CHROME FINISH, 0.5 GPM FLOW RATE, MOTION SENSOR

SLOAN

MID ARC BATHROOM FAUCET: SLOAN, CHROME FINISH, 0.5 GPM FLOW RATE, MOTION SENSOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MID ARC BATHROOM FAUCET: SLOAN, CHROME FINISH, 0.5 GPM FLOW RATE, MOTION SENSOR

MID ARC BATHROOM FAUCET: SLOAN, CHROME FINISH, 0.5 GPM FLOW RATE, MOTION SENSOR

SLOAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $754.29 / each

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5WHW8
  • Mfr. Model # SF2150-4
  • UNSPSC # 30181519
  • CATALOGUE PAGE # 1700
  • Shipping Weight 5.17 lbs

Product Details

This Sloan mid-arc bathroom faucet includes four AA alkaline battery, 4 inch centre set trim plate. It has a one-year manufacturer's warranty. In addition, it meets the standards for ASME A112.18.1/CSA B125.1. It has a 0.5 gpm flow rate, with a hot/cold cartridge valve, and is 6V DC.

Technical Specs

  • ItemMid-Arc Bathroom Faucet
  • Faucet TypeBathroom Sink Faucet
  • Faucet Installation StyleSingle Hole
  • Faucet ActivationMotion Sensor
  • Faucet Spout ShapeMid-Arc
  • Plumbing BrandSloan
  • Flow Rate0.5 gpm
  • Ligature ResistantNo
  • StandardsASME A112.18.1/CSA B125.1
  • Water Inlet Connection Size3/8 in
  • Replacement Cartridge Mfr. Model NumberNone
  • Valve Type - FaucetsHot/Cold Cartridge
  • Spout Length3 7/8 in
  • Spout Reach3 7/8 in
  • Max. Installation Surface Thickness1 1/2 in
  • Amps2 A
  • Sensor Range6 in to 16 in
  • Mounting Type - Faucet Deck
  • Number of Holes 1
  • Number of Handles 0
  • Faucet Handle Type None
  • Faucet Finish Chrome
  • Faucet Body Material Brass
  • Flow Outlet Type - Faucet Laminar
  • ADA Compliance ADA Compliant
  • CEC Compliant CEC Compliant
  • Water Inlet Connection Type Push-in Compression
  • Includes (4) AA Alkaline Battery, 4 in Centre Set Trim Plate
  • Manufacturers Warranty Length 1 Year
  • Spout Height 4 1/2 in
  • Max. Mounting Hole Center Distance Single Hole
  • Power Source Battery
  • Voltage 6V DC
  • Temperature Control No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Faucet Flow Rate 1.5 gpm Or Less

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list