!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOW ARC BATHROOM FAUCET,0.5 GPM,CHROME

LOW ARC BATHROOM FAUCET,0.5 GPM,CHROME

RUBBERMAID COMMERCIAL PRODUCTS

LOW ARC BATHROOM FAUCET,0.5 GPM,CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOW ARC BATHROOM FAUCET,0.5 GPM,CHROME

LOW ARC BATHROOM FAUCET,0.5 GPM,CHROME

RUBBERMAID COMMERCIAL PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $643.90 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG19T381
  • Mfr. Model # 1782744
  • UNSPSC # 40141702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.35 lbs

Technical Specs

  • ItemLow Arc Bathroom Faucet
  • Faucet TypeBathroom Sink Faucet
  • Faucet Installation StyleSingle Hole
  • Faucet ActivationMotion Sensor
  • Faucet Spout ShapeLow Arc
  • Plumbing BrandRubbermaid
  • Faucet Body MaterialBrass
  • Flow Outlet Type - FaucetAerated
  • ADA ComplianceYes
  • CEC CompliantCEC Compliant
  • Water Inlet Connection TypePush in Compression
  • Includes3-in-1 Spacer, 8 in Cover Plate, Aerator, Batteries, Rubber Gasket, Spout Assembly, SST Mixing Valve, Supply Lines, Top Spacer, Valve Control Module and Battery Box
  • FeaturesSST with Surround Sensor-Technology, Indry In Cam-Gear Technology
  • Spout Length6 1/2 in
  • Spout Reach5 1/16 in
  • Max. Installation Surface Thickness13/16 in
  • Amps2 A
  • Sensor Range3 in
  • Mounting Type - Faucet Deck
  • Number of Holes 1
  • Number of Handles 0
  • Faucet Handle Type None
  • Faucet Finish Chrome
  • Series Milano Auto Faucet
  • Flow Rate 0.5 gpm
  • Ligature Resistant No
  • Standards ASME A112. 18.1/CSA B125.1, IAPMO/cUPC
  • Water Inlet Connection Size 3/8 in
  • Replacement Cartridge Mfr. Model Number 490251
  • Valve Type - Faucets Hot/Cold Cartridge
  • Manufacturers Warranty Length 3 yr Full Warranty Against Defects In Parts and Workmanship 10 yr Replacement
  • Spout Height 4 13/16 in
  • Max. Mounting Hole Center Distance Single Hole
  • Power Source (4) D Alkaline Batteries
  • Voltage 6V DC
  • Temperature Control Yes
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list