!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Drive Size
Head Type
Rotation
Calibration Certificate Included
Torque Increments
Primary Scale Maximum Torque
Primary Scale Minimum Torque
Secondary Scale Maximum Torque
Secondary Scale Minimum Torque
Primary Scale Increments
Secondary Scale Increments
Overall Length
Insulated
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Ratcheting Micrometer Torque Wrenches

Ratcheting micrometer torque wrenches have a gear mechanism on the head that allows the wrench to rotate freely in one direction without removing the wrench head from the fastener and repositioning the wrench. This ratcheting action allows torque to be applied to fasteners in tight spaces. Wrenches can be set to apply a specific torque to a fastener so that the fastener is not damaged by overtorquing or becomes loose over time due to undertorquing.

https://catalogue.grainger.ca/?hybris=true

 54  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • WESTWARD
  • MICROMETER TORQUE WRENCH, FOOT-POUND/NEWTON-METER, ½ IN DRIVE SIZE, 25 FT-LB TO 250 FT-LB
  • Item # WSW4DA97
  • Mfr. Model # 4DA97
  • EHC: EHC :
  • This micrometer torque wrench has a width of 2 inch, and a length of 25 inch, plus it weighs 6.6 pounds and is not insulated. The alloy steel handle is black and has a knurled style/type. It meets the standards for ANSI B107.4. In addition, it is made of alloy steel, has a foot-pound, Newton-metre measurement type, is not corrosion-resistant, and has a chrome finish. This micrometer torque wrench includes case.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 309
  • WESTWARD
  • MICROMETER TORQUE WRENCH, FOOT-POUND/NEWTON-METER, ⅜ IN DRIVE SIZE, 10 FT-LB TO 80 FT-LB
  • Item # WSW4DA95
  • Mfr. Model # 4DA95
  • EHC: EHC :
  • This micrometer torque wrench has a width of 1⅜ inch, and a length of 14 inch, plus it weighs 2.35 pounds and is not insulated. The alloy steel handle is black and has a knurled style/type. It meets the standards for ASME. In addition, it is made of alloy steel, has a foot-pound, Newton-metre measurement type, is not corrosion-resistant, and has a chrome finish. This micrometer torque wrench includes case.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 309
  • WESTWARD
  • MICROMETER TORQUE WRENCH, FOOT-POUND/NEWTON-METER, ½ IN DRIVE SIZE, 10 FT-LB TO 150 FT-LB
  • Item # WSW4DA96
  • Mfr. Model # 4DA96
  • EHC: EHC :
  • This micrometer torque wrench has a width of 1 27/32 inch, and a length of 18 inch, plus it weighs 3.75 pounds and is not insulated. The alloy steel handle is black and has a knurled style/type. It meets the standards for ASME. In addition, it is made of alloy steel, has a foot-pound, Newton-metre measurement type, is not corrosion-resistant, and has a chrome finish. This micrometer torque wrench includes case.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 309
  • WESTWARD
  • MICROMETER TORQUE WRENCH, FOOT-POUND, 3/4 IN DRIVE SIZE, 120 FT-LB TO 600 FT-LB
  • Item # WWG55JC01
  • Mfr. Model # 55JC01
  • EHC: EHC :
  • This micrometer torque wrench has a width of 2½ inch, and a length of 48½ inch, plus it weighs 18.32 pounds and is not insulated. The aluminum handle is blue and has a knurled style/type. It meets the standards for ASME B107.300. In addition, it is made of alloy steel, has a foot-pound measurement type, is corrosion-resistant, and has a chrome finish. This micrometer torque wrench includes case and a Calibration Certificate.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WESTWARD
  • MICROMETER TORQUE WRENCH, INCH-POUND/NEWTON-METER, ¼ IN DRIVE SIZE, 20 IN-LB TO 200 IN-LB
  • Item # WSW4DA94
  • Mfr. Model # 4DA94
  • EHC: EHC :
  • This micrometer torque wrench has a width of 1 inch, and a length of 10 inch, plus it weighs 1.8 pounds and is not insulated. The alloy steel handle is black and has a knurled style/type. It meets the standards for ASME B107.300. In addition, it is made of alloy steel, has a inch-pound, Newton-metre measurement type, is not corrosion-resistant, and has a chrome finish. This micrometer torque wrench includes case.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 309
  • WESTWARD
  • MICROMETER TORQUE WRENCH, FOOT-POUND/NEWTON-METER, ½ IN DRIVE SIZE, 50 FT-LB TO 250 FT-LB
  • Item # WWG55JA99
  • Mfr. Model # 55JA99
  • EHC: EHC :
  • This micrometer torque wrench has a width of 1⅝ inch, and a length of 24½ inch, plus it weighs 5.04 pounds and is insulated. The aluminum handle is blue and has a knurled style/type. It meets the standards for ASME B107.300. In addition, it is made of alloy steel, has a foot-pound, Newton-metre measurement type, is corrosion-resistant, and has a chrome finish. This micrometer torque wrench includes case and a Calibration Certificate.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WESTWARD
  • MICROMETER TORQUE WRENCH, FOOT-POUND/NEWTON-METER, ⅜ IN DRIVE SIZE, 20 FT-LB TO 100 FT-LB
  • Item # WWG55JA95
  • Mfr. Model # 55JA95
  • EHC: EHC :
  • This micrometer torque wrench has a width of 1⅝ inch, and a length of 17 1/16 inch, plus it weighs 3.32 pounds and is insulated. The aluminum handle is blue and has a knurled style/type. It meets the standards for ASME B107.300. In addition, it is made of alloy steel, has a foot-pound, Newton-metre measurement type, is corrosion-resistant, and has a chrome finish. This micrometer torque wrench includes case and a Calibration Certificate.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WESTWARD
  • MICROMETER TORQUE WRENCH, FOOT-POUND/NEWTON-METER, ⅜ IN DRIVE SIZE, 15 FT-LB TO 80 FT-LB
  • Item # WSW6PAH9
  • Mfr. Model # 6PAH9
  • EHC: EHC :
  • Ratcheting round head. Calibration certificate. Rotation CW/CCW. Accuracy +/-4% CW, +/-6% CCW. Chrome vanadium material. Ratcheting angle: 5 Degrees . Audible click. Automatic reset after set torque achieved. Min. number of cycles: 5,000. Knurled aluminum handle. Includes molded plastic case.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 309
  • PROTO
  • MICROMETER TORQUE WRENCH, FOOT-POUND, 3/8 IN DRIVE SIZE, 10 FT-LB TO 100 FT-LB
  • Item # PRTJ6012FC
  • Mfr. Model # J6012FC
  • EHC: EHC :
  • This micrometer torque wrench has a width of 1½ inch, and a length of 16½ inch, plus it weighs 3.3 pounds and is not insulated. The alloy steel handle is silver and has a knurled style/type. In addition, it is made of alloy steel, has a foot-pound measurement type, is corrosion-resistant, and has a chrome finish. This micrometer torque wrench includes case.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 309
  • KNIPEX
  • PLIERS WRENCH, PLASTIC DIPPED HANDLE, CHROME, FOR GRIPPING, HOLDING, PRESSING, BENDING WORKPIECES, 300 MM L, 656 G
  • Item # KPX8603-300
  • Mfr. Model # 86 03 300
  • EHC: EHC :
  • Ideal for frequent changeovers to workpieces of different sizes. Automatic adjustment per one handed operation both for right-handed and left-handed use. Good access to the workpiece thanks to the slim dimensions in the head and joint area and flush joint bolt. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 364
  • WESTWARD
  • MICROMETER TORQUE WRENCH, INCH-POUND/NEWTON-METER, ¼ IN DRIVE SIZE, 10 IN-LB TO 60 IN-LB
  • Item # WWG55JA94
  • Mfr. Model # 55JA94
  • EHC: EHC :
  • This micrometer torque wrench has a width of 1 inch, and a length of 9⅝ inch, plus it weighs 1.43 pounds and is insulated. The aluminum handle is blue and has a knurled style/type. It meets the standards for ASME B107.300. In addition, it is made of alloy steel, has a inch-pound, Newton-metre measurement type, is corrosion-resistant, and has a chrome finish. This micrometer torque wrench includes case and a Calibration Certificate.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WESTWARD
  • MICROMETER TORQUE WRENCH, FOOT-POUND/NEWTON-METER, ¾ IN DRIVE SIZE, 60 FT-LB TO 300 FT-LB
  • Item # WWG55JA93
  • Mfr. Model # 55JA93
  • EHC: EHC :
  • This micrometer torque wrench has a width of 2½ inch, and a length of 35 11/16 inch, plus it weighs 15.85 pounds and is insulated. The aluminum handle is blue and has a knurled style/type. It meets the standards for ASME B107.300. In addition, it is made of alloy steel, has a foot-pound, Newton-metre measurement type, is corrosion-resistant, and has a chrome finish. This micrometer torque wrench includes case and a Calibration Certificate.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WESTWARD
  • MICROMETER TORQUE WRENCH, INCH-POUND/NEWTON-METER, ⅜ IN DRIVE SIZE, 40 IN-LB TO 200 IN-LB
  • Item # WWG55JA92
  • Mfr. Model # 55JA92
  • EHC: EHC :
  • This micrometer torque wrench has a width of 1 inch, and a length of 11½ inch, plus it weighs 1.52 pounds and is insulated. The aluminum handle is blue and has a knurled style/type. It meets the standards for ASME B107.300. In addition, it is made of alloy steel, has a inch-pound, Newton-metre measurement type, is corrosion-resistant, and has a chrome finish. This micrometer torque wrench includes case and a Calibration Certificate.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list