!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MICROMETER TORQUE WRENCH, FOOT-POUND, 3/4 IN DRIVE SIZE, 120 FT-LB TO 600 FT-LB

MICROMETER TORQUE WRENCH, FOOT-POUND, 3/4 IN DRIVE SIZE, 120 FT-LB TO 600 FT-LB

WESTWARD

MICROMETER TORQUE WRENCH, FOOT-POUND, 3/4 IN DRIVE SIZE, 120 FT-LB TO 600 FT-LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MICROMETER TORQUE WRENCH, FOOT-POUND, 3/4 IN DRIVE SIZE, 120 FT-LB TO 600 FT-LB

MICROMETER TORQUE WRENCH, FOOT-POUND, 3/4 IN DRIVE SIZE, 120 FT-LB TO 600 FT-LB

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $537.95 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG55JC01
  • Mfr. Model # 55JC01
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.1 lbs

Product Details

This micrometer torque wrench has a width of 2½ inch, and a length of 48½ inch, plus it weighs 18.32 pounds and is not insulated. The aluminum handle is blue and has a knurled style/type. It meets the standards for ASME B107.300. In addition, it is made of alloy steel, has a foot-pound measurement type, is corrosion-resistant, and has a chrome finish. This micrometer torque wrench includes case and a Calibration Certificate.

Technical Specs

  • ItemMicrometer Torque Wrench
  • Drive Size3/4 in
  • Primary Scale Minimum Torque120 ft-lb
  • Head TypeStandard
  • RotationClockwise, Counterclockwise
  • Clockwise Accuracy+/-4%
  • Corrosion ResistantCorrosion-Resistant
  • NonsparkingNot Non-Sparking
  • Extended Data TestingNo Extended Data Testing
  • Torque SettingAdjustable
  • FinishChrome
  • Handle TypeKnurled
  • Handle ColourBlue
  • Min. Arc Swing5 Degrees
  • Number of Geared Teeth72
  • Overall Width2 1/2 in
  • StandardsASME B107.300
  • Head MovementRatcheting
  • Torque Measurement Type Foot-Pound
  • Torque Increments 2 ft-lb
  • Primary Scale Maximum Torque 600 ft-lb
  • Ratcheting Ratcheting
  • Torque Adjustability Adjustable
  • Counterclockwise Accuracy +/-6%
  • Insulated Not Insulated
  • Calibration Certificate Included Calibration Certificate Included
  • Torque Limiting Mechanism Click-Type
  • Visual/Audible Indicators Audible Click
  • Material Alloy Steel
  • Handle Material Aluminum
  • Dual Scale No Dual Scale
  • Min. Number of Cycles 5,000
  • Overall Length 48 1/2 in
  • Includes Case
  • Weight 18.32 lb
  • Primary Scale Increments 2 ft-lb
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list