!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Spray Technology
Fluid Delivery Type ?
Compatible Fluid Type
Air Inlet Size
Air Inlet Type
Spray Pattern Size - Maximum
Spray Pattern Size - Minimum
Air Consumption
Operating Air Pressure - Maximum
Material
Weight
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Paint Spray Guns

Paint spray guns convert paints, stains, primers, and other similar liquids into an atomized spray for applying a smooth finish to surface areas faster and more evenly than using a paintbrush or roller. These pistol-like, trigger-activated devices are lightweight and can be held in one hand for mobility. Paint spray guns can dispense large quantities of paint and are used to cover expansive surfaces, vehicles, industrial-sized equipment, or to paint multiple items in large projects.

https://catalogue.grainger.ca/?hybris=true

 67  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • ARSLAN
  • SUCTION SPRAY GUN/GENERAL PURPOSE, 13 CFM, 1.8 MM NOZZLE, 1 L CUP, 1/4 IN AIR INLET
  • Item # ARN20-104
  • Mfr. Model # 20-104
  • EHC: EHC :
  • Use this economical, general-purpose, suction spray gun when spraying light to heavy viscosity materials. The gun includes a one-litre aluminum cup, 1-1/2-millimetre needle, and 1.8-millimetre nozzle. It has a 1/4-inch air inlet and fluid delivery of 13 cubic feet per minute at 45 psi. This is for use with 29-603 and includes a 20-616A cup.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ARSLAN
  • PAINT SPRAY GUN KIT W 4 NOZZLES, 2 GUNS, PRESSURE REG W GAUGE, CLEANING BRUSH KIT, CARRY CASE
  • Item # ARN20DPCW2K
  • Mfr. Model # 20DPCW2K
  • EHC: EHC :
  • This paint spray gun kit comes with four nozzles (0.8-millimetre, 1.0-millimetre, 1.3-millimetre, 1.4-millimetre), two guns, a pressure regulator with gauge, a cleaning brush kit, and a carrying case. The cup capacity is 150-millilitre and 600-millilitre, with a pattern size ranging from 1/4 inches to 12 inches. It has a gravity fluid delivery with air consumption at 9.6 CFM at 43 psi.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ARSLAN
  • HVLP SPRAY GUN KIT, GRAVITY, 9.6 CFM, 1.3 MM, 1.5 MM, 1/4 IN, 1/4 TO 12 IN
  • Item # ARN20-445WK
  • Mfr. Model # 20-445WK
  • EHC: EHC :
  • This high-volume low-pressure spray gun kit has a fluid gravity delivery and air consumption of 9.6 CFM. It includes nozzles, a pressure gauge, a regulator, cups, a cleaning brush kit, and a carry case. It has a cup capacity of 600 millilitres and nozzle sizes of 1.3 millimetres and 1.5 millimetres. Its pattern size measures 1/4-inch to 12 inches and its air inlet measures 1/4-inch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ARSLAN
  • HVLP SPRAY GUN KIT, GRAVITY, 2 SPRAY GUNS, 0.8 MM, 1.0 MM, 1.3 MM, 1.4 MM, 1/4 IN, 1/4 TO 12 IN
  • Item # ARN20-445W2K
  • Mfr. Model # 20-445W2K
  • EHC: EHC :
  • This high-volume low-pressure spray gun kit has a fluid gravity delivery and air consumption of 9.6 CFM. It includes two spray guns, nozzles, a pressure gauge, a regulator, cups, a cleaning brush kit, and a carry case. It has a cup capacity of 600 millilitres and nozzle sizes of 0.8 millimetres, one millimetre, 1.3 millimetres, and 1.4 millimetres. Its pattern size measures 1/4-inch to 12 inches and its air inlet measures 1/4-inch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list