!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPRAY GUN, CONVENTIONAL, 1 1/2 IN TO 9 1/2 IN, 1/4 IN AIR INLET SIZE, PAINTS, NPS

SPRAY GUN, CONVENTIONAL, 1 1/2 IN TO 9 1/2 IN, 1/4 IN AIR INLET SIZE, PAINTS, NPS

CAMPBELL HAUSFELD

SPRAY GUN, CONVENTIONAL, 1 1/2 IN TO 9 1/2 IN, 1/4 IN AIR INLET SIZE, PAINTS, NPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPRAY GUN, CONVENTIONAL, 1 1/2 IN TO 9 1/2 IN, 1/4 IN AIR INLET SIZE, PAINTS, NPS

SPRAY GUN, CONVENTIONAL, 1 1/2 IN TO 9 1/2 IN, 1/4 IN AIR INLET SIZE, PAINTS, NPS

CAMPBELL HAUSFELD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $112.76 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG59DG99
  • Mfr. Model # DH650001AV
  • UNSPSC # 31211908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.87 lbs

Technical Specs

  • ItemSpray Gun
  • Air Inlet Size1/4 in
  • Compatible Fluid TypePaints
  • Fluid Delivery TypeSiphon
  • MaterialAluminum
  • Operating Air Pressure - Maximum70 psi
  • Spray Pattern Size - Maximum9 1/2 in
  • Spray TechnologyConventional
  • Weight3.1 lb
  • Fluid Inlet TypeNPS
  • Viscosity Rating - Minimum18 sec
  • Air Consumption 3.8 cfm @ 40 psi
  • Air Inlet Type NPS
  • Cup Capacity 1 qt
  • Includes External Mix Air Cap
  • Nozzle Size 1.8 mm
  • Product Type Conventional Spray Gun
  • Spray Pattern Size - Minimum 1 1/2 in
  • Viscosity Rating - Maximum 23 sec
  • Fluid Inlet Size 3/8 in
  • Series Siphon
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list