!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HVLP SPRAY GUN KIT, GRAVITY, 9.6 CFM, 1.3 MM, 1.5 MM, 1/4 IN, 1/4 TO 12 IN

HVLP SPRAY GUN KIT, GRAVITY, 9.6 CFM, 1.3 MM, 1.5 MM, 1/4 IN, 1/4 TO 12 IN

ARSLAN

HVLP SPRAY GUN KIT, GRAVITY, 9.6 CFM, 1.3 MM, 1.5 MM, 1/4 IN, 1/4 TO 12 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HVLP SPRAY GUN KIT, GRAVITY, 9.6 CFM, 1.3 MM, 1.5 MM, 1/4 IN, 1/4 TO 12 IN

HVLP SPRAY GUN KIT, GRAVITY, 9.6 CFM, 1.3 MM, 1.5 MM, 1/4 IN, 1/4 TO 12 IN

ARSLAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $260.65 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ARN20-445WK
  • Mfr. Model # 20-445WK
  • UNSPSC # 31211906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.78 lbs

Product Details

This high-volume low-pressure spray gun kit has a fluid gravity delivery and air consumption of 9.6 CFM. It includes nozzles, a pressure gauge, a regulator, cups, a cleaning brush kit, and a carry case. It has a cup capacity of 600 millilitres and nozzle sizes of 1.3 millimetres and 1.5 millimetres. Its pattern size measures 1/4-inch to 12 inches and its air inlet measures 1/4-inch.

Technical Specs

  • ItemSpray Gun Kit
  • Air Inlet Size1/4 in
  • Fluid Delivery TypeGravity
  • Nozzle Size1.3 mm, 1.5 mm
  • Spray Pattern Size - Maximum12 in
  • Spray TechnologyHVLP
  • Air Consumption 9.6 cfm
  • Cup Capacity 150 mL, 600 mL
  • Includes Cleaning Brush Kit, Cleaning Needle, Cup strainer, Cup with Adaptor HVLP, Nozzles, Regulator, Spray Gun, Tool Kit
  • Product Type Spray Gun Kit
  • Spray Pattern Size - Minimum 1/4 in
  • Series 20-445WK
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list