Dual-wristblade-handle three-hole widespread deck-mount multipurpose faucets have two wing-shaped handles that users pull toward or push away from themselves to start and stop the flow of water. Each handle is operated separately to control the hot and cold water supplies and adjust the water temperature. The hot and cold water supplies are combined inside the spout to provide water for handwashing and other tasks. Also called paddle handles, wristblade handles can be operated with the wrist. Because they do not need to be gripped to push or pull the handle, wristblade handles can be used by some individuals with disabilities. Three-hole widespread deck-mount faucets install into a sink, counter, or horizontal surface with three holes where the outermost holes are 8" apart when measured from centre-of-hole to centre-of-hole.
This American Standard Monterrey series gooseneck kitchen/bathroom faucet includes mounting hardware. It has a five-year limited manufacturer's warranty. In addition, it meets the standards for ASME A112.18.1/CSA B125.1, NSF 61/9 and features a vandal-resistant handles/outlet. It has a 1½ gpm flow rate, with a hot/cold cartridge valve.
This American Standard Monterrey series gooseneck kitchen/bathroom faucet includes mounting hardware. It has a five-year limited manufacturer's warranty. In addition, it meets the standards for ASME A112.18.1/CSA B125.1, NSF 61/9 and features a vandal-resistant handles/outlet. It has a 1½ gpm flow rate, with a hot/cold cartridge valve.
This American Standard Monterrey series gooseneck kitchen/bathroom faucet includes ½-inch male shanks, field-convertible rigid/swivel gooseneck spout, blue and red colour indexes. It has a five-year commercial manufacturer's warranty. In addition, it meets the standards for ASME A112.18.1/CSA B125.1, NSF 61/9 and features a vandal-resistant handles/outlet. It has a 1½ gpm flow rate, with a hot/cold cartridge valve.
This American Standard Monterrey series gooseneck kitchen/bathroom faucet includes ½-inch male shanks, field-convertible rigid/swivel gooseneck spout, blue and red colour indexes. It has a five-year commercial manufacturer's warranty. In addition, it meets the standards for ASME A112.18.1/CSA B125.1, NSF 61/9 and features a vandal-resistant handles/outlet. It has a 1½ gpm flow rate, with a hot/cold cartridge valve.
This Chicago Faucets 786 series gooseneck kitchen/bathroom faucet includes mounting hardware. It has a lifetime warranty metal cast, forged, stamped of formed portion, one-year limited finish warranty, five-year limited cartridge warranty manufacturer's warranty. In addition, it meets the standards for AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF it includes mounting hardware, and vandal-resistant handles. It has a 2.2 gpm flow rate, with a hot/cold cartridge valve.
This Chicago Faucets 786 series gooseneck kitchen/bathroom faucet includes mounting hardware. It has a lifetime warranty metal cast, forged, stamped of formed portion, one-year limited finish warranty, five-year limited cartridge warranty manufacturer's warranty. In addition, it meets the standards for AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF it includes mounting hardware, and vandal-resistant handles. It has a 2.2 gpm flow rate, with a hot/cold cartridge valve.
This Zurn AquaSpec series gooseneck kitchen/bathroom faucet includes mounting and coupling nuts. It has a lifetime manufacturer's warranty. In addition, it meets the standards for ASME A112.18.1 and features adjustable centres from 6 inch to 20 inch, and vandal-resistant handles. It has a 2.2 gpm flow rate, with a hot/cold cartridge valve.
This Zurn AquaSpec series gooseneck kitchen/bathroom faucet includes mounting and coupling nuts. It has a lifetime manufacturer's warranty. In addition, it meets the standards for ASME A112.18.1 and features adjustable centres from 6 inch to 20 inch, and vandal-resistant handles. It has a 2.2 gpm flow rate, with a hot/cold cartridge valve.
This American Standard Monterrey series gooseneck kitchen/bathroom faucet includes ½-inch male shanks, field-convertible rigid/swivel gooseneck spout, blue and red colour indexes. It has a 2-year manufacturer's warranty. In addition, it meets the standards for ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 61/9 and features vandal-resistant handles. It has a 1½ gpm flow rate, with a hot/cold cartridge valve.
This American Standard Monterrey series gooseneck kitchen/bathroom faucet includes ½-inch male shanks, field-convertible rigid/swivel gooseneck spout, blue and red colour indexes. It has a 2-year manufacturer's warranty. In addition, it meets the standards for ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 61/9 and features vandal-resistant handles. It has a 1½ gpm flow rate, with a hot/cold cartridge valve.
This Zurn AquaSpec series gooseneck kitchen/bathroom faucet includes mounting hardware, ½ inch coupling nuts for risers. It has a three-year manufacturer's warranty. In addition, it meets the standards for ASME A112.18.1 and features adjustable centres from 6 inch to 20 inch, and vandal-resistant handles. It has a 2.2 gpm flow rate, with a hot/cold cartridge valve.
This Zurn AquaSpec series gooseneck kitchen/bathroom faucet includes mounting hardware, ½ inch coupling nuts for risers. It has a three-year manufacturer's warranty. In addition, it meets the standards for ASME A112.18.1 and features adjustable centres from 6 inch to 20 inch, and vandal-resistant handles. It has a 2.2 gpm flow rate, with a hot/cold cartridge valve.
This T&S gooseneck kitchen/bathroom faucet includes two lever handles, gooseneck. It has a one-year (parts) manufacturer's warranty. In addition, it meets the standards for ASME A112.18.1/CSA B125.1, NSF and features 8 inch easy install concealed deck mount mixing faucet with forged brass body, 5¾ inch swivel/rigid gooseneck, lock washer provided for rigid application, 2.2 gpm aerator, and more. It has a 2.2 gpm flow rate, with a hot/cold cartridge valve.
This T&S gooseneck kitchen/bathroom faucet includes two lever handles, gooseneck. It has a one-year (parts) manufacturer's warranty. In addition, it meets the standards for ASME A112.18.1/CSA B125.1, NSF and features 8 inch easy install concealed deck mount mixing faucet with forged brass body, 5¾ inch swivel/rigid gooseneck, lock washer provided for rigid application, 2.2 gpm aerator, and more. It has a 2.2 gpm flow rate, with a hot/cold cartridge valve.
This Zurn AquaSpec series gooseneck kitchen/bathroom faucet includes ½-inch coupling nuts. It has a three-year manufacturer's warranty. In addition, it meets the standards for ASME A112.18.1 and features adjustable centres from 6 inch to 20 inch, and vandal-resistant handles. It has a 2.2 gpm flow rate, with a hot/cold cartridge valve.
This Zurn AquaSpec series gooseneck kitchen/bathroom faucet includes ½-inch coupling nuts. It has a three-year manufacturer's warranty. In addition, it meets the standards for ASME A112.18.1 and features adjustable centres from 6 inch to 20 inch, and vandal-resistant handles. It has a 2.2 gpm flow rate, with a hot/cold cartridge valve.
This Chicago Faucets 786 series gooseneck kitchen/bathroom faucet includes mounting hardware. It has a lifetime warranty metal cast, forged, stamped of formed portion, one-year limited finish warranty, five-year limited cartridge warranty manufacturer's warranty. In addition, it meets the standards for AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF and features mounting hardware included, and vandal-resistant handles. It has a 1 gpm flow rate, with a hot/cold cartridge valve.
This Chicago Faucets 786 series gooseneck kitchen/bathroom faucet includes mounting hardware. It has a lifetime warranty metal cast, forged, stamped of formed portion, one-year limited finish warranty, five-year limited cartridge warranty manufacturer's warranty. In addition, it meets the standards for AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF and features mounting hardware included, and vandal-resistant handles. It has a 1 gpm flow rate, with a hot/cold cartridge valve.
This Chicago Faucets 786 series gooseneck kitchen/bathroom faucet includes mounting hardware. It has a lifetime warranty metal cast, forged, stamped of formed portion, one-year limited finish warranty, five-year limited cartridge warranty manufacturer's warranty. In addition, it meets the standards for AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF it includes mounting hardware, and vandal-resistant handles. It has a 1½ gpm flow rate, with a hot/cold cartridge valve.
This Chicago Faucets 786 series gooseneck kitchen/bathroom faucet includes mounting hardware. It has a lifetime warranty metal cast, forged, stamped of formed portion, one-year limited finish warranty, five-year limited cartridge warranty manufacturer's warranty. In addition, it meets the standards for AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF it includes mounting hardware, and vandal-resistant handles. It has a 1½ gpm flow rate, with a hot/cold cartridge valve.
This T&S gooseneck kitchen/bathroom faucet includes two lever handles, gooseneck. It has a one-year manufacturer's warranty. In addition, it meets the standards for ASME A112.18.1/CSA B125.1, NSF and features 8 inch easy install concealed deck mount mixing faucet with forged brass body, 5 13/16 inch swivel/rigid gooseneck, lock washer provided for rigid application, 2.2 gpm rosespray and more. It has a 2.2 gpm flow rate, with a hot/cold cartridge valve.
This T&S gooseneck kitchen/bathroom faucet includes two lever handles, gooseneck. It has a one-year manufacturer's warranty. In addition, it meets the standards for ASME A112.18.1/CSA B125.1, NSF and features 8 inch easy install concealed deck mount mixing faucet with forged brass body, 5 13/16 inch swivel/rigid gooseneck, lock washer provided for rigid application, 2.2 gpm rosespray and more. It has a 2.2 gpm flow rate, with a hot/cold cartridge valve.
This Chicago Faucets 786 series gooseneck kitchen/bathroom faucet includes mounting hardware. It has a lifetime warranty metal cast, forged, stamped of formed portion, one-year limited finish warranty, five-year limited cartridge warranty manufacturer's warranty. In addition, it meets the standards for AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF it includes mounting hardware, and vandal-resistant handles. It has a 1½ gpm flow rate, with a hot/cold cartridge valve.
This Chicago Faucets 786 series gooseneck kitchen/bathroom faucet includes mounting hardware. It has a lifetime warranty metal cast, forged, stamped of formed portion, one-year limited finish warranty, five-year limited cartridge warranty manufacturer's warranty. In addition, it meets the standards for AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF it includes mounting hardware, and vandal-resistant handles. It has a 1½ gpm flow rate, with a hot/cold cartridge valve.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.