This T&S gooseneck kitchen/bathroom faucet includes two lever handles, gooseneck. It has a one-year manufacturer's warranty. In addition, it meets the standards for ASME A112.18.1/CSA B125.1, NSF and features 8 inch easy install concealed deck mount mixing faucet with forged brass body, 5 13/16 inch swivel/rigid gooseneck, lock washer provided for rigid application, 2.2 gpm rosespray and more. It has a 2.2 gpm flow rate, with a hot/cold cartridge valve.
Features8 in easy install concealed deck mount mixing faucet with forged brass body, 5 13/16 in swivel/rigid gooseneck, Lock washer provided for rigid application, 2.2 gpm rosespray outlet, Series 1, quarter-turn eterna compression cartridges with spring checks to prevent cross flow of water, 4 in wrist action handles with colour-coded indexes, 1/2 in NPT male inlets with coupling nuts, forged brass body, polished chrome plated brass tubular spout and chrome plated metal handles and escutcheons