GOOSENECK KITCHEN/BATHROOM FAUCET: ZURN, AQUASPEC, CHROME FINISH, 2.2 GPM FLOW RATE
GOOSENECK KITCHEN/BATHROOM FAUCET: ZURN, AQUASPEC, CHROME FINISH, 2.2 GPM FLOW RATE
ZURN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This Zurn AquaSpec series gooseneck kitchen/bathroom faucet includes mounting and coupling nuts. It has a lifetime manufacturer's warranty. In addition, it meets the standards for ASME A112.18.1 and features adjustable centres from 6 inch to 20 inch, and vandal-resistant handles. It has a 2.2 gpm flow rate, with a hot/cold cartridge valve.
Technical Specs
Item Gooseneck Kitchen/Bathroom Faucet
Faucet Type Bathroom Sink Faucet, Kitchen Sink Faucet
Faucet Installation Style Widespread
Faucet Activation Manual
Faucet Handle Material Metal
Faucet Finish Chrome
Series AquaSpec
Flow Rate 2.2 gpm
Ligature Resistant No
ADA Compliance ADA Compliant
CEC Compliant Not CEC Compliant
Replacement Cartridge Mfr. Model Number 59517007, 59517008
Valve Type - Faucets Hot/Cold Cartridge
Manufacturers Warranty Length Lifetime
Spout Height 11 in
Max. Mounting Hole Center Distance 8 in
Temperature Control Yes
Mounting Type - Faucet Deck
Number of Holes 3
Number of Handles 2
Faucet Handle Type Wristblade
Faucet Spout Shape Gooseneck
Plumbing Brand Zurn
Faucet Body Material Brass
Flow Outlet Type - Faucet Aerated
Vandal Resistant Features Vandal Resistant Handles
Standards ASME A112.18.1
Water Inlet Connection Size 1/2 in
Includes Mounting and Coupling Nuts
Features Adjustable Centres from 6 in to 20 in
Spout Length 11 15/16 in
Spout Reach 5 3/8 in
Max. Installation Surface Thickness 4 1/4 in
Country of Origin Thailand
(subject to change)
Alternate Products
AMERICAN STANDARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$404.93
/ each