!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Primary Material Application
Tip Material
Teeth per Inch
Blade Length
Height
Back Style
Cutting Edge Style
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Corded & Cordless Reciprocating Saw Blades

Saw blades for corded and cordless reciprocating saws use a back-and-forth motion to make aggressive cuts in sheet metal, wood, and other materials and are used in maintenance, metal fabrication, and demolition tasks. These blades make aggressive cuts rather than fine, precision, or finishing cuts. They are not compatible with air-powered reciprocating saws.

https://catalogue.grainger.ca/?hybris=true

 465  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • MILWAUKEE
  • RECIP SAW BLADE, SAWZALL, 18 TPI, 9 IN
  • Item # MTL48-01-7788
  • Mfr. Model # 48-01-7788
  • EHC: EHC :
  • The SAWZALL TORCH Metal Demolition Blade features 18 teeth per inch and measures nine-inches long. This blade ensures fast, efficient cutting of thick and extreme metals, while the tooth are optimized for the longest life and maximum durability.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LENOX
  • BLADE RECIPO 6X3/4X.035 14T 5/PK
  • Item # LNX20564
  • Mfr. Model # 20564614R
  • EHC: EHC :
  • Continuous cutting in structural steel, pipe, conduit and stainless steel. Reciprocating saw blade, 6 inches long x 3/4 wide x 0.035 inches thick. Teeth per inch, 14.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • RECIPROCATING SAW BLADE, SUPER SAWZALL, 14 TPI, 9 IN
  • Item # MTL48-01-7787
  • Mfr. Model # 48-01-7787
  • EHC: EHC :
  • Fast cut your materials with this Super SAWZALL reciprocating saw blade that is great for metal and wood. Each blade measures nine inches long with 14 teeth per inch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • BLADE SAWZALL SUPER 6L 18T 5/PK
  • Item # MTL48-00-5184
  • Mfr. Model # 48-00-5184
  • EHC: EHC :
  • Reciprocating saw blade, teeth per inch 18, length 6 inches, width 3/4 inch, application metal 3/16 to 1/4 inch, conduit tubing, channels, pipe, rubber, fiber, package 5.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LENOX
  • BLADE RECIP 12X3/4X.035X18TPI 5/PK
  • Item # LNX21510
  • Mfr. Model # 21510118R
  • EHC: EHC :
  • Steeler reciprocating saw blade for continuous cutting of structural steel and stainless. 12 inches long x 3/4 inches wide x .035 inches thick. Teeth per inch, 18.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LENOX
  • BLADE RECIPRO 818R 8X3/4 18TPI 5/PK
  • Item # LNX20578
  • Mfr. Model # 20578818R
  • EHC: EHC :
  • Continuous cutting in structural steel, pipe, conduit and stainless steel. Reciprocating saw blade, 8 inches long x 3/4 wide x 0.035 inches thick. Teeth per inch, 18.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • BLADE SUPER SAWZALL 9L 18T 5PKG
  • Item # MTL48-00-5188
  • Mfr. Model # 48-00-5188
  • EHC: EHC :
  • Bimetal reciprocating saw blade, teeth per inch 18, length 9 inches, width 3/4 inch, application metal 3/16 to 1/4 inch, conduit tubing, channels, pipe, rubber, fiber, package 5.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • STARRETT
  • BLADE RECIP 12INX3/4X050 10/14 5/PK
  • Item # STABR121014-5
  • Mfr. Model # BR121014-5
  • EHC: EHC :
  • Extra-thick King-Cut bi-metal blade features a high-speed steel cutting edge welded to a tough 1 inch back, giving the blade exceptional strength, fast cutting action and long life. 10/14 TPI, with a 12 x 3/4 x 0.050 inch size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list