BLADE SUPER SAWZALL 9L 18T 5PKG
BLADE SUPER SAWZALL 9L 18T 5PKG
MILWAUKEE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Bimetal reciprocating saw blade, teeth per inch 18, length 9 inches, width 3/4 inch, application metal 3/16 to 1/4 inch, conduit tubing, channels, pipe, rubber, fiber, package 5.
Technical Specs
- ItemReciprocating Saw Blade
- Materials CutRigid Conduit, Strut
- Teeth per Inch18 TPI
- Blade MaterialBi-Metal
- Back StyleStraight
- Cutting Edge StyleFlexible for Curved Cuts
- Height3/4 in
- Primary Material Application Thin Metal
- Blade Length 9 in
- Cut Width 0.04 in
- Tip Material Bi-Metal
- Number of Cutting Edges 1
- For Use With Saw Type Reciprocating Saws
- Country of Origin United States
(subject to change)
Alternate Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.21
/ pkg.
-
LENOX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.37
/ pkg.
-
LENOX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.37
/ pkg.
-
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$38.64
/ pkg.
-
MILWAUKEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$44.05
/ pkg.
-
MILWAUKEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$227.22
/ pkg.