!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
For Material Type
AWS Classification
For Welding Position
Welding Current Designation
Wire Diameter
Weight
Tensile Strength (As Welded)
Yield Strength (As Welded)
Spool Type
Series
Compatible Shielding Gas
Standards

Carbon Steel MIG Welding Wire

Carbon steel MIG (metal inert gas) wire provides filler metal for welding carbon steel. This solid wire requires external shielding gas to keep contaminants out of the weld pool during welding. It comes on a coil or spool and is fed through a compatible welding gun in GMAW (gas metal arc welding) tasks.

https://catalogue.grainger.ca/?hybris=true

47 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • ESAB
  • MIG WELD WIRE, NO-COPPER, ER70S-6, 70000 PSI, 0.035 IN DIA, STEEL, 18 KG SPOOL
  • Item # ESB1A50096910
  • Mfr. Model # 1A50096910
  • EHC: EHC :
  • This ESAB Aristorod 12.50 non-copper coated steel MIG wire (ER70S-6) has excellent feedability, even at high wire feed speeds, and is ideal for robotic applications. It has lower spatter levels than copper-coated wires, higher productivity, and less post-weld cleanup. Its diameter is 0.035 inch with a tensile strength of 70,000 PSI. Available in a box as an 18-kilogram, precision-wound spool.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1441
  • ESAB
  • MIG WELD WIRE, NO-COPPER, ER70S-6, 70000 PSI, 0.045 IN DIA, STEEL, 18 KG SPOOL
  • Item # ESB1A50116910
  • Mfr. Model # 1A50116910
  • EHC: EHC :
  • This ESAB Aristorod 12.50 non-copper coated steel MIG wire (ER70S-6) has excellent feedability, even at high wire feed speeds, and is ideal for robotic applications. It has lower spatter levels than copper-coated wires, higher productivity, and less post-weld cleanup. Its diameter is 0.045 inch with a tensile strength of 70,000 PSI. Available in a box as an 18-kilogram, precision-wound spool.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1441
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • OK ARISTOROD
  • MIG WELDING WIRE, CARBON STEEL, ER70S-6, 0.03 IN, 11 LB, OK ARISTOROD 12.50
  • Item # ESB1A5008460H
  • Mfr. Model # 1A5008460H
  • EHC: EHC :
  • This OK Aristorod 121/20 MIG welding wire is made of carbon steel. In addition, it is designed for use with the following materials: carbon steel to carbon steel. It weighs 11 pounds. It can be used for MIG, in positions including flat, horizontal, overhead, vertical-down, vertical-up and meets the standards for AWS A5.18.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OK ARISTOROD
  • MIG WELDING WIRE, CARBON STEEL, ER70S-6, 0.035 IN, 11 LB, OK ARISTOROD 12.50
  • Item # ESB1A5009460H
  • Mfr. Model # 1A5009460H
  • EHC: EHC :
  • This OK Aristorod 121/20 MIG welding wire is made of carbon steel. In addition, it is designed for use with the following materials: carbon steel. It weighs 11 pounds. It can be used for MIG, in positions including flat, horizontal, overhead, vertical-down, vertical-up and meets the standards for AWS A5.18.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list