MIG WELD WIRE, NO-COPPER, ER70S-6, 70000 PSI, 0.045 IN DIA, STEEL, 18 KG SPOOL
MIG WELD WIRE, NO-COPPER, ER70S-6, 70000 PSI, 0.045 IN DIA, STEEL, 18 KG SPOOL
ESAB
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This ESAB Aristorod 12.50 non-copper coated steel MIG wire (ER70S-6) has excellent feedability, even at high wire feed speeds, and is ideal for robotic applications. It has lower spatter levels than copper-coated wires, higher productivity, and less post-weld cleanup. Its diameter is 0.045 inch with a tensile strength of 70,000 PSI. Available in a box as an 18-kilogram, precision-wound spool.
Technical Specs
Item MIG Welding Wire
Material Carbon Steel
Wire Diameter 0.045 in
Yield Strength (Minimum Required) 58 ksi
Spool Type Steel Spool
Weight 40 lb
Welding Current Designation DCEP
Tensile Strength (Minimum Required) 70 ksi
Standards AWS A5.18
Elongation (As Welded) 25% (100% CO2), 28% (75% Ar/25% CO2), 30% (90% Ar/10% CO2)
Number of Passes Multiple Passes, Single Pass
Spool Diameter 11 7/8 in
Wire Type Solid
AWS Classification ER70S-6
Process MIG
Tensile Strength (As Welded) 78 ksi (100% CO2), 82 ksi (75% Ar/25% CO2), 85 ksi (90% Ar/10% CO2)
Yield Strength (As Welded) 65 ksi (100% CO2), 66 ksi (75% Ar/25% CO2), 74 ksi (90% Ar/10% CO2)
Series OK Aristorod 12.50
For Material Type Carbon Steel to Carbon Steel
For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Compatible Shielding Gas 100% CO2, 75% Ar/25% CO2, 90% Ar/10% CO2
Arbor Hole Diameter 2 in
Elongation (Minimum Required) 0.3
Shielding Type Gas-Shielded
Spool Width 4 in
Country of Origin China
(subject to change)