MIG WELDING WIRE, CARBON STEEL, ER70S-6, 0.035 IN, 11 LB, OK ARISTOROD 12.50
MIG WELDING WIRE, CARBON STEEL, ER70S-6, 0.035 IN, 11 LB, OK ARISTOROD 12.50
OK ARISTOROD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This OK Aristorod 121/20 MIG welding wire is made of carbon steel. In addition, it is designed for use with the following materials: carbon steel. It weighs 11 pounds. It can be used for MIG, in positions including flat, horizontal, overhead, vertical-down, vertical-up and meets the standards for AWS A5.18.
Technical Specs
Item MIG Welding Wire
Material Carbon Steel
Wire Diameter 0.035 in
Yield Strength (Minimum Required) 58 ksi
Spool Type Plastic Spool
Weight 11 lb
Welding Current Designation DCEP
Tensile Strength (Minimum Required) 70 ksi
Standards AWS A5.18
Elongation (As Welded) 25% (100% CO2), 28% (75% Ar/25% CO2), 30% (90% Ar/10% CO2)
Number of Passes Multiple Passes, Single Pass
Spool Diameter 8 in
Wire Type Solid
AWS Classification ER70S-6
Process MIG
Tensile Strength (As Welded) 78 ksi (100% CO2), 82 ksi (75% Ar/25% CO2), 85 ksi (90% Ar/10% CO2)
Yield Strength (As Welded) 65 ksi (100% CO2), 66 ksi (75% Ar/25% CO2), 74 ksi (90% Ar/10% CO2)
Series OK Aristorod 12.50
For Material Type Carbon Steel
For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Compatible Shielding Gas 100% CO2, 75% Ar/25% CO2, 90% Ar/10% CO2
Arbor Hole Diameter 2 in
Elongation (Minimum Required) 30%
Shielding Type Gas-Shielded
Spool Width 4 in
Country of Origin Mexico
(subject to change)