!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Applied Filters
Clear All

Shop By
Brand
Price
Mount Type
Filter Included
Duty Cycle
For Container Size
For Container Type
Seal Material
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

AC-Powered Fuel Transfer Pumps

AC-powered fuel transfer pumps are used for stationary fueling and transfer applications. They move compatible fuels such as gasoline, kerosene, or biodiesel from storage tanks on job sites to fuel equipment and transfer fuel between containers in fleet, construction, and agriculture industries, lessening the reliance on outside service stations.

https://catalogue.grainger.ca/?hybris=true

 6  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • PIUSI
  • FUEL TRANSFER PUMP, W HOSE REEL, 1/8 HP, 12 V, 24 X 14 X 25 IN PUMP, 50 FT X 3/4 IN HOSE
  • Item # PIUF00212000
  • Mfr. Model # F0021202B
  • EHC: EHC :
  • This fuel transfer pump has a vane-type design and is 1/8 horsepower. It is compatible with diesel and pumps liquid at a rate of 15 gallons per minute. This 12-volt pump is 24 length x 14 width x 25 inches height and it comes with a 50-foot x 3/4-inch hose.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1647
  • PIUSI
  • FUEL TRANSFER PUMP, ROTARY VANE, AUTOMATIC NOZZLE, 120 V, 1/2 HP, 25 GPM, 16 X 10 X 15 IN, CAST IRON
  • Item # PIUF00390000
  • Mfr. Model # F0039100A
  • EHC: EHC :
  • This cast iron-housed rotary vane fuel pump is 1/2 horsepower. It pumps at 25 gallons per minute and has a duty cycle of 30 minutes on, 30 minutes off. This 16 length x 10 width x 15 inches height 120-volt pump is compatible with gasoline, diesel, kerosene, E15, and biodiesel up to B20. It comes with an automatic stainless steel nozzle and has a pressure range of 0 to 31 PSI. This pump features an explosion-proof motor and thermal overload protection and meets CSA standards.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1647
  • PIUSI
  • FUEL PUMP, VANE, 12 V, 15 GPM, 1/8 HORSEPOWER, 14 X 8 X 10, PLASTIC
  • Item # PIUF00371500
  • Mfr. Model # F00371500A
  • EHC: EHC :
  • This 12-volt, plastic-housed fuel pump has a vane design and is 1/8 horsepower. It has a duty cycle of 30 minutes and pumps at 15 gallons per minute. This 14 length x 8 width x 10 inches height pump is compatible with gasoline, diesel, kerosene, A/A1 jet fuel, 100/100L Avgas, and Aspen 2/4. It has a pressure range of 16 PSI.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1647
  • PIUSI
  • FUEL TRANSFER PUMP, ROTARY VANE, AUTOMATIC NOZZLE, 120 V, 1/2 HP, 37 GPM, 16 X 10 X 15 IN, CAST IRON
  • Item # PIUF00395000
  • Mfr. Model # F0039600A
  • EHC: EHC :
  • This 120-volt rotary vane fuel pump is compatible with gasoline, diesel, kerosene, E15, and biodiesel up to B20. It is housed in cast iron and comes with an automatic stainless steel nozzle. This pump is 1/2 horsepower and pumps at 37 gallons per minute with a duty cycle of 30 minutes on, 30 minutes off. It has a pressure range of 0 to 31 PSI. This 16 length x 10 width x 15 inches height pump features an explosion-proof motor and thermal overload protection and meets CSA standards.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1647
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list